Select a Size
About This Item
Skip To
Product Name
Millipore Express® SHC High Area, Cartridge, cartridge nominal length 10 in. (25 cm), filter diam. 2.7 in. (6.9 cm), Code 7
material
polyethersulfone device
polypropylene device
polypropylene support
rubber seal (fluorocarbon)
Quality Level
reg. compliance
meets FDA 21 CFR 177-182 (all component materials)
sterility
non-sterile
Sterilization Compatibility
autoclavable compatible
steam-in-place compatible
product line
EMPROVE® Filter
Millipore Express®
feature
hydrophilic
manufacturer/tradename
Millipore Express®
parameter
≤56.4 mL/min air diffusion at 2.75 bar (40 psig) (in water)
1700 mbar max. differential pressure (25 psi) at 80 °C (Forward)
1700 mbar max. inlet pressure (25 psi) at 80 °C (Forward)
2100 mbar max. differential pressure (30 psi) at 25 °C (Reverse)
2100 mbar max. inlet pressure (30 psi) at 25 °C (Reverse)
340 mbar max. differential pressure (5 psi) at 135 °C (Forward)
340 mbar max. inlet pressure (5 psi) at 135 °C (Forward)
69 mbar max. differential pressure (1 psi) at 135 °C (Reverse)
69 mbar max. inlet pressure (1 psi) at 135 °C (Reverse)
6900 mbar max. differential pressure (100 psi) at 25 °C (Forward)
6900 mbar max. inlet pressure (100 psi) at 25 °C (Forward)
technique(s)
sterile filtration: suitable
L
10 in.
W
2.8 in.
cartridge nominal length
10 in. (25 cm)
filter diam.
2.7 in. (6.9 cm)
filter filtration area
1.0 m2
impurities
≤0.25 EU/mL bacterial endotoxins (LAL test, aqueous extraction)
<0.25 EU/mL USP bacterial endotoxins (LAL test, sample aqueous extraction)
matrix
Millipore Express® SHC High Area
pore size
0.5/0.2 μm pore size
bubble point
≥4000 mbar (58 psig), air with water
cartridge code
Code 7
Looking for similar products? Visit Product Comparison Guide
General description
Cartridge Type: Liquid
Packaging
Preparation Note
Analysis Note
Other Notes
Organism Retention: Microorganism
Mode of Action: Filtration (size exclusion)
Application: BioProcessing
Intended Use: Reduction or removal of microorganism/bioburden
Instructions for Use: Please refer wetting instructions of Filters with MILLIPORE EXPRESS® Membrane user guide
Storage Statement: Please refer Filters with MILLIPORE EXPRESS® Membrane user guide
Disposal Statement: Dispose of in accordance with applicable federal, state and local regulations
Legal Information
Stay compliant with GMP using the Emprove® Program
Accelerate qualification, maintain compliance, and save time with Emprove® Dossiers.
Note: you will be brought to EmproveSuite.com. Your username and password are separate from SigmaAldrich.com and may differ.
Register for free and access Emprove® Dossiers within minutes. Upgrade your subscription plan to unlock advanced and customized content in the Emprove® Suite
Not finding what you are looking for? Visit the Emprove® Program Help page.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service