Skip to Content
Merck

Z744434

2mag bioMIX 1 magnetic stirrer, single stirring point

new

stirrer volume 5 — 5,000 mL , per stirring position, AC/DC input 100 - 240 V, UK plug

Synonym(s):

2Mag 85001, control device, magnetic mixer, magnetic stir plate, stirrer

Sign In to View Organizational & Contract Pricing

Select a Size


About This Item

UNSPSC Code:
41103800
NACRES:
NB.43
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

stainless steel

feature

positions 1
6 W stirring power
Protection class IP64

packaging

pack of 1 ea

manufacturer/tradename

2mag 85001

parameter

5– 250 rpm speed
±10-50 °C temp. range (at 80% humidity)

plate W × D × H

188 mm × 238 mm × 38 mm

stirrer volume

5 — 5,000 mL , per stirring position

Looking for similar products? Visit Product Comparison Guide

General description

2mag magnetic stirrer for cell cultures (with intern controller), maintenance-free magnetic stirrer with 1 stirring point, large surface, space saving, also suitable for viscous culture media.
Digital display for speed- and power setting, SoftStart for reliable and safe accelerating of stirring bar, QuickSet for quick setting of start- and maximum speed, saving of last working status when turning off, suitable for culture flasks with spinning propeller- and spinning ball systems. Fully encapsulated and water resistant stainless steel housing, germ-proof, IP64, easy to clean and firm, robust construction and performance, ultra-flat design.

Application

  • Chemical reactions
  • Cell culture
  • Microbiology

chemical reactions, cell culture, and microbiology.

Features and Benefits

  • Space saving
  • Germ-proof, easy to clean
  • Up to 5,000 litres stirring volume
  • 5 - 250 rpm
  • Clear digital display
  • Variable SoftStart for reliable catching/centering and safe accelerating of the
  • stirring bar
  • QuickSet for quick setting of start- and maximum
  • speed



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service