Sign In to View Organizational & Contract Pricing
Select a Size
Pricing and availability is not currently available.
About This Item
UNSPSC Code:
41103806
NACRES:
NB.43
Skip To
material
stainless steel
feature
40 W stirring power
Protection class IP20
packaging
pack of 1 ea
manufacturer/tradename
2mag 90400
parameter
0-40 °C temp. range (at 80% humidity)
100 – 2,000 rpm speed
stirrer W × D × H
200 mm × 155 mm × 38 mm
compatibility
for connecting up to 2 MIXdrive stirring devices
Looking for similar products? Visit Product Comparison Guide
General description
Powerful 2mag control unit for the connection of up to two MIXdrive stirring drives, powerful 40 watts stirring power, wide speed range from 100 up to 2,000 rpm, jerk-free stirring also at low speeds, power setting (10-steps) for high power with regard to large and viscous stirring amounts and reduced power for the warming-free continuous operation of MIXdrive stirring drives. Available with or without RS232 interface.
Application
- Chemical reactions
- Cell culture
- Microbiology.
Features and Benefits
- 100-2,000 rpm
- 10 power steps
- 2 stirrer sockets
- Clear digital display
- SoftStart for reliable catching/centering and safe accelerating of the
- stirring bar
- QuickSet for quick setting of start- and maximum
- speed
- Automatic memory function
- Easy to clean stainless steel
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service