Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|---|---|
Skontaktuj się z Obsługą Klienta, aby uzyskać informacje na temat dostępności | 190,00 zł |
Informacje o tej pozycji
190,00 zł
material
polypropylene
sterility
non-sterile
feature
bulk
packaging
pack of 1000 ea (2 bags of 500 each)
manufacturer/tradename
BRAND 732016
volume
50 - 1,250 μL
General description
Application
Features and Benefits
- CERTIFIED LIFE SCIENCE QUALITY: Virgin raw materials, Manufactured under controlled room conditions, Intensive in-process controls, Visual inspections, Batch management, Final product inspection, Proven functionality.
- Pipette and filter tips from BRAND® are optimal for BRAND® pipettes and tested for most pipette models from GILSON™, Thermo Fisher Scientific FINNPIPETTE®, Eppendorf®, and Sartorius.
- The 5 ml tip can be used with BRAND pipette and Thermo Fisher Scientific FINNPIPETTE®.
- The 1250 µl and 10 ml tips are suitable for BRAND® and Eppendorf®.
- BRAND® pipette tips and filter tips as well as the corresponding TipBoxes are autoclavable at 121 °C (2 bar) acc. DIN EN 285.
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description 50-1,250 µl XL,102 mm, bulk, pack of 1000 ea | description 50-1.250 µl XL, 102 mm, bulk, pack of 3000 ea | description 50-1,250 µl, 86 mm, bulk, pack of 3000 ea | description volume 0.5-5 mL, bulk |
| feature bulk | feature bulk | feature bulk | feature bulk |
| volume 50 - 1,250 μL | volume 50 - 1,250 μL | volume 50 - 1,250 μL | volume 0.5-5 mL |
| manufacturer/tradename BRAND 732016 | manufacturer/tradename BRAND 732036 | manufacturer/tradename BRAND 732034 | manufacturer/tradename BRAND 702595 |
| sterility non-sterile | sterility non-sterile | sterility non-sterile | sterility non-sterile |
| material polypropylene | material polypropylene | material polypropylene | material colorless , colorless polypropylene tip |
| packaging pack of 1000 ea (2 bags of 500 each) | packaging pack of 3000 ea (6 bags of 500 each) | packaging pack of 3000 ea (6 bags of 500 each) | packaging pack of 200 ea (1 bag of 200) |
Still not finding the right product?
Explore all of our products under BRAND® pipette tips
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.



