Przejdź do zawartości
Merck

Przejdź do

DWK348256

WHEATON® Roller Bottle

capacity 3450 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

Synonim(y):

348256, adherent culture bottle, container, culture bottle, roller bottle, vessel

Zaloguj się, aby wyświetlić ceny organizacyjne i kontraktowe.

Wybierz wielkość

Zmień widok
Rozmiar/SKUDostępnośćCena netto

Informacje o tej pozycji

UNSPSC Code:
41122105
NACRES:
NB.17
eCl@ss:
32039090
Capacity:
3450 mL
Material:
borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap
Packaging:
pkg of 4 ea
Manufacturer/tradename:
DWK Life Sciences WHEATON® 348256
Feature:
autoclavable, with cap
Informacje o cenach i dostępności nie są obecnie dostępne.
Pomoc techniczna
Potrzebujesz pomocy? Nasz zespół doświadczonych naukowców chętnie Ci pomoże.
Pozwól nam pomóc


material

borosilicate glass 3.3 bottle, clear , rubber-lined phenolic cap

joint

joint threaded cap 38-415

feature

autoclavable, with cap

packaging

pkg of 4 ea

manufacturer/tradename

DWK Life Sciences WHEATON® 348256

H × diam.

480 mm × 110 mm

capacity

3450 mL

General description

Glass roller bottles specifically suited to adherent cell culture. Available with different cap configurations.

Application

cell culture, adherent cell culture

Features and Benefits

  • Specifically designed for adherent cell roller culture
  • Withstands repeated wet or dry sterilization cycles
  • Borosilicate glass conforms to USP Type I and ASTM E 438 Type I, Class A requirements
  • Glass is specially selected for optical clarity, interior surface smoothness, and the absence of glass imperfections
  • Made to exacting tolerances in order to provide higher cell yields
  • Glass wall thickness is 2.6 mm
  • Neck area is tapered for easy cleaning and removal of cells
  • The wider opening vessels provide easier access to the inside for removing cells or cleaning
  • Available with different thread sizes and cap configurations

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.
Ta strona może zawierać tekst przetłumaczony maszynowo.

Porównaj podobne pozycje

Wyświetl pełne porównanie

Pokaż różnice

1 of 1

Ta pozycja
DWK348252DWK348258DWK348524
description

capacity 3450 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 1380 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 4230 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

description

capacity 2500 mL, clear, rubber-lined phenolic cap, pkg of 4 ea

manufacturer/tradename

DWK Life Sciences WHEATON® 348256

manufacturer/tradename

DWK Life Sciences WHEATON® 348252

manufacturer/tradename

DWK Life Sciences WHEATON® 348258

manufacturer/tradename

DWK Life Sciences WHEATON® 348524

feature

autoclavable, with cap

feature

autoclavable, with cap

feature

with cap, autoclavable

feature

autoclavable, with cap

material

borosilicate glass 3.3 bottle, rubber-lined phenolic cap, clear

material

rubber-lined phenolic cap, clear , borosilicate glass 3.3 bottle

material

clear , borosilicate glass 3.3 bottle, rubber-lined phenolic cap

material

clear , rubber-lined phenolic cap, borosilicate glass 3.3 bottle

capacity

3450 mL

capacity

1380 mL

capacity

4230 mL

capacity

2500 mL

packaging

pkg of 4 ea

packaging

pkg of 4 ea

packaging

pkg of 4 ea

packaging

pkg of 4 ea

joint

joint threaded cap 38-415

joint

joint threaded cap 38-415

joint

-

joint

joint threaded cap 51-400


Still not finding the right product?

Explore all of our products under WHEATON® Roller Bottle




Wybierz jedną z najnowszych wersji:

Certyfikaty analizy (CoA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumenty section.

Proszę o kontakt, jeśli potrzebna jest pomoc Obsługa Klienta

Masz już ten produkt?

Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

Odwiedź Bibliotekę dokumentów