Przejdź do zawartości
Merck

Przejdź do

MTCC2915W

MTC™ Bio TotalPure™ Metal Free Centrifuge Tube

capacity 15 mL, conical bottom, sterile, case of 250 ea (individually wrapped)

Synonim(y):

conical tube, plastic tube, MTC Bio C2915-W, sample tube, tube

Zaloguj się, aby wyświetlić ceny organizacyjne i kontraktowe.

Wybierz wielkość

Zmień widok
Rozmiar/SKUDostępnośćCena netto

Informacje o tej pozycji

UNSPSC Code:
41121703
NACRES:
NB.43
eCl@ss:
32040302
Capacity:
15 mL
Material:
clear tube, conical bottom, high-density polyethylene cap, polypropylene tube, screw cap, white cap
Sterility:
sterile
Packaging:
case of 250 ea (individually wrapped)
Parameter:
-80°C—120 °C temp. range, 20,000 × g speed
Feature:
graduations
Informacje o cenach i dostępności nie są obecnie dostępne.
Pomoc techniczna
Potrzebujesz pomocy? Nasz zespół doświadczonych naukowców chętnie Ci pomoże.
Pozwól nam pomóc


material

clear tube, conical bottom, high-density polyethylene cap, polypropylene tube, screw cap, white cap

sterility

sterile

feature

graduations

packaging

case of 250 ea (individually wrapped)

manufacturer/tradename

MTC™ Bio C2915-W

parameter

-80°C—120 °C temp. range, 20,000 × g speed

capacity

15 mL

General description

Total-Pure Centrifuge Tubes are produced from a proprietary purified polypropylene blend that is certified to be free of trace metal content. Tested via ICP-MS, these tubes are certified to contain less than 1ppm of 38 common trace metals. In addition to a superior level of purity, TotalPure Tubes include a wide array of premium features. These tubes are engineered to withstand a max centrifugation rate of 20,000xg, with this RCF specification printed directly on both the 15mL and 50mL tubes. These tubes also feature Hi-Viz graduations that are easily identified at any angle and the printed max-freeze line indicates the maximum allowable volume to be frozen inside the tubes. TotalPure′s natural color caps offer a smooth seal that is easy to open/close with one hand without compromising the integrity of the 95kPA leak-proof seal.

Features and Benefits

  • Ultra-Pure Polypropylene Blend Certified Free of Trace Metals
  • Hi-Viz Graduations with Maximum Freeze Capacity Line
  • Resealable Zip Bags of 25 Tubes
  • E-Beam Sterilized (SAL 10-6)
  • RNase, DNase, and Pyrogen-Free
  • Leak proof up to 95kPa

Legal Information

MTC is a trademark of MTC Bio
TotalPure is a trademark of MTC Bio
Ta strona może zawierać tekst przetłumaczony maszynowo.

Porównaj podobne pozycje

Wyświetl pełne porównanie

Pokaż różnice

1 of 1

Ta pozycja
MTCC2950WMTCC2901MTCC2903
description

capacity 15 mL, conical bottom, sterile, case of 250 ea (individually wrapped)

description

capacity 50 mL, conical bottom, sterile, case of 250 ea (individually wrapped)

description

capacity 15 mL, conical bottom, sterile, case of 500 ea (20 resealable bags of 25ea)

description

capacity 50 mL, conical bottom, sterile, case of 500 ea (20 resealable bags of 25ea)

parameter

20,000 × g speed, -80°C—120 °C temp. range

parameter

-80°C—120 °C temp. range, 20,000 × g speed

parameter

20,000 × g speed, -80°C—120 °C temp. range

parameter

20,000 × g speed, -80°C—120 °C temp. range

manufacturer/tradename

MTC™ Bio C2915-W

manufacturer/tradename

MTC™ Bio C2950-W

manufacturer/tradename

MTC™ Bio C2901

manufacturer/tradename

MTC™ Bio C2903

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

material

screw cap, conical bottom, white cap, polypropylene tube, high-density polyethylene cap, clear tube

material

polypropylene tube, high-density polyethylene cap, conical bottom, clear tube, screw cap, white cap

material

clear tube, conical bottom, white cap, high-density polyethylene cap, polypropylene tube, screw cap

material

white cap, high-density polyethylene cap, polypropylene tube, clear tube, screw cap, conical bottom

capacity

15 mL

capacity

50 mL

capacity

15 mL

capacity

50 mL

packaging

case of 250 ea (individually wrapped)

packaging

case of 250 ea (individually wrapped)

packaging

case of 500 ea (20 resealable bags of 25ea)

packaging

case of 500 ea (20 resealable bags of 25ea)


Still not finding the right product?




Wybierz jedną z najnowszych wersji:

Certyfikaty analizy (CoA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumenty section.

Proszę o kontakt, jeśli potrzebna jest pomoc Obsługa Klienta

Masz już ten produkt?

Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

Odwiedź Bibliotekę dokumentów