Przejdź do zawartości
Merck

Przejdź do

MTCR0215

MTC™ Bio Magnetic Bead Separation Rack

to hold, 8 x 1.5 mL tubes or 16 x 0.2 mL tubes, reversible, pack of 1 ea

Synonim(y):

biomolecule separator, cell sorter, MTC Bio R0215, flip rack, magnetic tube rack

Zaloguj się, aby wyświetlić ceny organizacyjne i kontraktowe.

Wybierz wielkość

Zmień widok
Rozmiar/SKUDostępnośćCena netto
Skontaktuj się z Obsługą Klienta, aby uzyskać informacje na temat dostępności
1060,00 zł

Informacje o tej pozycji

UNSPSC Code:
41100000
Manufacturer/tradename:
MTC™ Bio R0215
Feature:
reversible, to hold 8 x 1.5 mL tubes or 16 x 0.2 mL tubes
Material:
aluminum
Packaging:
pack of 1 ea

1060,00 zł


Skontaktuj się z Obsługą Klienta, aby uzyskać informacje na temat dostępności

​
Pomoc techniczna
Potrzebujesz pomocy? Nasz zespół doświadczonych naukowców chętnie Ci pomoże.
Pozwól nam pomóc


material

aluminum

feature

reversible, to hold 8 x 1.5 mL tubes or 16 x 0.2 mL tubes

packaging

pack of 1 ea

manufacturer/tradename

MTC™ Bio R0215

technique(s)

cell culture: suitable

W × L × H

3.75 in. (4) × 1.75 in. × 1.5 in.

General description

Reversible magnetic separation rack is ideal for low throughput bead-based nucleic acid purification. Double-sided magnets combined with an innovative flip-design allow for bead separation in 8 x 1.5/2.0mL microtubes, or 16 x 0.2mL PCR tubes, all while maintaining an exceptionally compact footprint (3.75 × 1.75 × 1.5in.).T he ultra-strong magnets feature a Pull Strength of 5000g and Field Strength of more than 5000 gauss for fast separation. Tube wells are angled on a 10° pitch for optimal tube contact with magnets, and microtube wells are equipped with an adapter ring for precision control over the height of the tube exposed to the magnetic field. The magnets are housed in a removable casing that enables quick resuspension without removing tubes from the rack.

Application

Nucleic acid purification

Features and Benefits

  • Innovative flip-design for microtubes of PCR tubes
  • Compact footprint (3.75 × 1.75 × 1.5in.)
  • Pull Strength of 5000g
  • Field Strength of more than 5000 gauss
  • Removable Magnet Sleeve for Resuspension
  • Adapter Rings for Variable Tube Height

Legal Information

MTC is a trademark of MTC Bio
Ta strona może zawierać tekst przetłumaczony maszynowo.

Porównaj podobne pozycje

Wyświetl pełne porównanie

Pokaż różnice

1 of 1

Ta pozycja
MTCT0050MTCT8236MTCC2607
description

to hold, 8 x 1.5 mL tubes or 16 x 0.2 mL tubes, reversible, pack of 1 ea

description

capacity 50 mL, polypropylene, flat bottom (self standing), graduations, sterile, case of 500 ea (20 x 25ea)

description

capacity 14 mL, polystyrene, sterile, case of 1000 ea (8 bags of 125ea)

description

capacity 15 mL, conical bottom, sterile, case of 500 ea (2 bags of 25ea)

feature

reversible, to hold 8 x 1.5 mL tubes or 16 x 0.2 mL tubes

feature

graduations

feature

-

feature

supplied in blue recycled plastic Eco racks

manufacturer/tradename

MTC™ Bio R0215

manufacturer/tradename

MTC™ Bio T0050

manufacturer/tradename

MTC™ Bio T8236

manufacturer/tradename

MTC™ Bio C2607

material

aluminum

material

polypropylene , flat bottom (self standing), clear

material

polystyrene , conical bottom, clear

material

blue cap, clear tube, conical bottom, polypropylene , flat cap (screw )

packaging

pack of 1 ea

packaging

case of 500 ea (20 x 25ea)

packaging

case of 1000 ea (8 bags of 125ea)

packaging

case of 500 ea (2 bags of 25ea)

W × L × H

3.75 in. (4) × 1.75 in. × 1.5 in.

W × L × H

-

W × L × H

-

W × L × H

-




Wybierz jedną z najnowszych wersji:

Certyfikaty analizy (CoA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumenty section.

Proszę o kontakt, jeśli potrzebna jest pomoc Obsługa Klienta

Masz już ten produkt?

Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

Odwiedź Bibliotekę dokumentów