Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|
Informacje o tej pozycji
material
blue , polypropylene
feature
to hold 6 x 175 / 225 or 500 mL centrifuge tubes
packaging
pack of 5 ea
manufacturer/tradename
MTC™ Bio R1900
General description
Features and Benefits
- Ships flat
- Holds 6 x 250mL, 175mL or 250mL tubes
- Multiple racks can be linked together
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description to hold, 6 x 175 / 225 or 500 mL centrifuge tubes, pack of 5 ea | description to hold, 4 x 500 mL conical bottom centrifuge tubes, pack of 1 ea | description to hold, 30 x 15 mL and 20 x 50 mL tubes, orange, pack of 5 ea | description to hold, 90 x 12-13 mm diameter FACS, or culture tubes, pack of 5 ea |
| feature to hold 6 x 175 / 225 or 500 mL centrifuge tubes | feature to hold 4 x 500 mL conical bottom centrifuge tubes, autoclavable | feature to hold 30 x 15 mL and 20 x 50 mL tubes | feature to hold 90 x 12-13 mm diameter FACS, or culture tubes, autoclavable |
| manufacturer/tradename MTC™ Bio R1900 | manufacturer/tradename MTC™ Bio C1500-RK | manufacturer/tradename MTC™ Bio R1070 | manufacturer/tradename MTC™ Bio R1115 |
| material polypropylene , blue | material plastic (wire-coated), blue | material orange , polypropylene | material polypropylene , blue |
| packaging pack of 5 ea | packaging pack of 1 ea | packaging pack of 5 ea | packaging pack of 5 ea |
Still not finding the right product?
Explore all of our products under MTC™ Bio centrifuge tube rack
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.



