Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|
Informacje o tej pozycji
material
low-density polyethylene , white
sterility
sterile
packaging
case of 500 ea (20 bags of 25ea)
manufacturer/tradename
MTC™ Bio T9009-70
capacity
70 μm
pore size
70 μm pore size
General description
Features and Benefits
- Color coded by pore size
- Sterile pouches of 25 strainer caps
- E-Beam sterilized to SAL 10-6
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description capacity 70 μm, white, sterile, case of 500 ea (20 bags of 25ea) | description capacity 20 μm, red, sterile, case of 500 ea (20 bags of 25ea) | description capacity 100 μm, yellow, sterile, case of 500 ea (20 bags of 25ea) | description pore size 35 μm, green, sterile, case of 500 ea (20 bags of 25ea) |
| material white , low-density polyethylene | material low-density polyethylene , red | material low-density polyethylene , yellow | material low-density polyethylene , green |
| capacity 70 μm | capacity 20 μm | capacity 100 μm | capacity - |
| packaging case of 500 ea (20 bags of 25ea) | packaging case of 500 ea (20 bags of 25ea) | packaging case of 500 ea (20 bags of 25ea) | packaging case of 500 ea (20 bags of 25ea) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| pore size 70 μm pore size | pore size 20 μm pore size | pore size 100 μm pore size | pore size 35 μm |
| manufacturer/tradename MTC™ Bio T9009-70 | manufacturer/tradename MTC™ Bio T9009-20 | manufacturer/tradename MTC™ Bio T9009-100 | manufacturer/tradename MTC™ Bio T9009 |
Still not finding the right product?
Explore all of our products under MTC™ Bio Strainer Cap for FlowTubes™
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.



