跳转至内容
Merck

Z744419

2mag stirring drybath 15-100 with external heatMIXcontrol control unit

new

AC/DC input 100 - 240 V, Schuko plug

别名:

2mag 63100, drybath, heating block, magnetic stirring heating block, stirring heating block

登录 查看公司和协议定价

选择尺寸


关于此项目

分類程式碼代碼:
41103800
NACRES:
NB.43
技术服务
需要帮助?我们经验丰富的科学家团队随时乐意为您服务。
让我们为您提供帮助
技术服务
需要帮助?我们经验丰富的科学家团队随时乐意为您服务。
让我们为您提供帮助

材料

aluminum block (PTFE coated aluminium alloy)

特點

positions 15
to hold 100 ml bottles or 150 ml beaker glasses (tall form)
40 W stirring power
Protection class IP20

包裝

pack of 1 ea

製造商/商標名

2mag 63100

參數

100 – 2,000 rpm speed
40-200 °C temp. range

plate W × D × H

280 mm × 430 mm × 120 mm

攪拌器體積

1-150 mL , per stirring position

正在寻找类似产品? 访问 产品对比指南

一般說明

Stirring-heating block combination with 15 bore holes, suitable for 100 ml lab-flasks and for 150 ml beaker glasses tall form (ø 57.5 mm, depth 48 mm, distance 65 mm). Maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept. Extremely wide speed range of 100 to 2,000 rpm, 100% synchronized speed, jerk-free stirring even at low speeds, 10-step power setting of the stirrer, high stirring power for viscous liquids and reduced stirring power for long-term operation without any heating effects caused by the stirrer. Clear digital display for settings of stirrer speed, stirrer power and temperature of the integrated heater, SoftStart procedure for reliable catching/centering and safe acceleration of the stirring bar.





Heating plate made of resistant aluminium alloy, PTFE-coated for increased chemical resistance and easier cleaning, fast heating-up by powerful integrated electrical heater, homogenous temperature distribution, maximum heating temperature +200 °C, PowerDetect for automatic compensation of physically determined loss in stirring power which can come up to 40% at high temperatures, independent over-temperature protection inside the plate.





Inclusive separate control unit heatMIXcontrol for operation of magnetic stirrer and integrated heater, for long-term protection of the electronics against aggressive liquids and gases as well as thermal influences, stainless steel housing, adjustable overtemperature limiter, RS232 interface.

應用

  • Combinatorial chemistry,
  • Biology

特點和優勢

  • 15 bore holes
  • Suitable for 100 ml lab-flasks and for 150 ml beaker glasses tall form
  • Maintenance- and wear free
  • Speed range of 100 to 2,000 rpm
  • 10-step power setting
  • Maximum heating temperature +200 °CClear digital display
  • SoftStart for reliable catching/centering and safe accelerating of the stirring bar
  • QuickSet for quick setting of start- and maximum
  • speed
  • Automatic memory function
  • Easy to clean stainless steel


历史批次信息供参考:

分析证书(COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our 文件 section.

如需帮助,请联系 客户支持

已有该产品?

在文件库中查找您最近购买产品的文档。

访问文档库

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系客户支持