Skip to Content
Merck

CM06230

Cogent® M1 230V

Sign In to View Organizational & Contract Pricing

Select a Size

Pricing and availability is not currently available.

About This Item

UNSPSC Code:
23151800
eCl@ss:
32031690

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

AC/DC input

230 V, 50 - 60 Hz

material

316L stainless steel (wetted materials)
EPDM rubber (wetted materials)
Santoprene® plastic (wetted materials)
epoxy (medical grade; wetted materials)
silicone (wetted materials)

manufacturer/tradename

Cogent®

parameter

300 mL min. working volume
4-50 °C max. temp.
5 bar max. inlet pressure (72 psi)

H

114 cm (45 in.)

W

76 cm (30 in.)

depth

51 cm (20 in.)

weight

78 kg (172 lb)

Features and Benefits

Surface Finish, Exterior: Electropolished; Ra ≤1.3 µm (50 µin)
Surface Finish, Wetted: Electropolished; Ra ≤0.6 µm (25 µin)

Other Notes

Pellicon® Mini cassette holder

10 L tank with integrated mixer

Auto TMP control

Weigh scale

Feed pump

Torque wrench

Piping

Valves

Legal Information

COGENT is a registered trademark of Merck KGaA, Darmstadt, Germany
Pellicon is a registered trademark of Merck KGaA, Darmstadt, Germany
Santoprene is a registered trademark of Monsanto Co.

accessory

Product No.
Description
Pricing

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service