Iniciar sesión para ver los precios por organización y contrato.
Seleccione un Tamaño
Cambiar Vistas
| A ustedes/SKU | Disponibilidad | Precio |
|---|
Acerca de este artículo
UNSPSC Code:
41121804
NACRES:
NB.43
Capacity:
125 mL
Material:
borosilicate glass 3.3 flask, clear
Packaging:
pkg of 1 ea
Feature:
autoclavable, with cap, bulb spinner, double sidearm
En este momento no podemos mostrarle ni los precios ni la disponibilidad
Servicio técnico
¿Necesita ayuda? Nuestro equipo de científicos experimentados está aquí para ayudarle.
Permítanos ayudarlematerial
borosilicate glass 3.3 flask, clear
joint
joint threaded center 51-400, joint threaded side arm 33-430
feature
autoclavable, with cap, bulb spinner, double sidearm
packaging
pkg of 1 ea
manufacturer/tradename
DWK Life Sciences WHEATON® 356830
capacity
125 mL
suitability
suitable for (Suspension cell culture)
General description
The CELSTIR Spinner Flask is constructed from borosilicate glass 3.3 and is specifically designed for suspension cell culture applications with a magnetic stirrer. It features an adjustable paddle blade impeller for enhanced mixing, along with Magna-Flex™ impellers that are bulb-shaped to provide gentle stirring while maintaining a sterile environment, as the stirrer shaft does not protrude through the cap. The flask has a 1:1 headspace ratio for optimal gas exchange, and its bottom dimple design improves circulation and minimizes cell accumulation in the center. Additionally, the entire unit can be autoclaved at 121°C for effective sterilization.
Application
cell culture, suspension cell culture
Features and Benefits
- Manufactured from borosilicate glass 3.3
- The CELSTIR Spinner Flask features an adjustable paddle blade impeller for better mixing.
- For suspension cell culture with a magnetic stirrer
- Adjustable paddle impeller and sterile design as stirrer shaft does not protrude through cap
- 1:1 headspace ratio for ideal gas exchange
- Bottom dimple improves circulation and reduces the accumulation of cells in the center of the flask (dimple on 125mL and larger flasks)
- The entire unit may be autoclaved at 121°C
- Magna-Flex impellers are bulb shaped providing a gentle stirring
Legal Information
WHEATON is a registered trademark of Wheaton Industries, Inc.
Still not finding the right product?
Explore all of our products under WHEATON® CELSTIR MAGNA FLEX Spinner Flask
Elija entre una de las versiones más recientes:
¿Ya tiene este producto?
Encuentre la documentación para los productos que ha comprado recientemente en la Biblioteca de documentos.