Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
About This Item
UNSPSC Code:
41123300
Manufacturer/tradename:
MTC™ Bio R2392
Feature:
lid hinged, to hold 392 x 0.1 mL or 0.2 mL PCR tubes, strips or plates
Material:
cardboard
Packaging:
pack of 5 ea
material
cardboard
description
format 14 x 14
feature
lid hinged, to hold 392 x 0.1 mL or 0.2 mL PCR tubes, strips or plates
packaging
pack of 5 ea
manufacturer/tradename
MTC™ Bio R2392
well size
196 , on each level
General description
This unique freezer box has been designed to maximize storage capacity for PCR tubes. With 196 wells on each level, it can accommodate 392 individual 0.1mL or 0.2mL tubes. For strip tubes, the box handles 40 strips of 8 or 28 strips of 12. The top level is a cardboard tray with two finger grips that allow easy access to the lower level. The two level system doubles the capacity while keeping the total box height under 2 inches (51mm) and assuring a good fit in standard height stainless steel racks.
Application
PCR
Features and Benefits
- 196 wells on each level
- Can hold 392 individual 0.1mL or 0.2mL tubes.
- Can hold 40 strips of 8 or 28 strips of 12
- Doubles capacity
- Height under 2 in (51 mm)
Legal Information
DoubleDecker is a trademark of MTC Bio
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.