Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
Produktname
Millistak+® HC Pro Pod Tiefenfilter, X0SP, filtration area 1.1 m2, hydrophilic, bulk packaging
Quality Segment
material
acrylic , polypropylene , silica filter aid
description
Secondary clarification following primary clarification or primary clarification depth filter.
product line
EMPROVE® Filter
feature
hydrophilic
manufacturer/tradename
Millistak+®
parameter
2.1 bar max. differential pressure (30 psid) at 25 °C (Reverse), 2.1 bar max. differential pressure (30 psid) at 80 °C (Forward), 3.5 bar max. inlet pressure (50 psi) at 80 °C
depth × L × H
4.1 cm (4.8 in.) × 62 cm (24.2 in.) × 32 cm (12.5 in.)
filtration area
1.1 m2
impurities
0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction)
input
sample type liquid
conductivity
24.1-32.8 μS/cm at 25 °C (product water)
filter grade
X0SP
General description
Application
Features and Benefits
Trace metals were measured post pure water flush of 50 L/m2 of surface area and 24-hour static soak in pure water. Values based on average of metals extractibles data from three separate uPod<TMSYMBOL></TMSYMBOL> device lots
- Reduce TOC extractables and pre-use flush volume requirements by 50%
- No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins
- Lot to lot consistency for successful development and implementation of robust clarification processes
Depth filter media formulation & design
- Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
- Improved HCP impurity clearance
Disposable Pod device
- Flexible, modular format offers scalability from 5 to 12,000 liters or more
- Robust device format; easy to use and set up
- Reduce TOC extractables and pre-use flush volume requirements by 50%
- No beta glucans to interfere with limulous amoebocyte lysate (LAL) testing for bacterial endotoxins
- Lot to lot consistency for successful development and implementation of robust clarification processes
Depth filter media formulation & design
- Provide as much as two times the filtration capacity with equivalent filter retention properties over commercial DE-based benchmarks
- Improved HCP impurity clearance
Disposable Pod device
- Flexible, modular format offers scalability from 5 to 12,000 liters or more
- Robust device format; easy to use and set up
Packaging
Preparation Note
Integrity is maintained after 1 autoclave cycle of 60 min @ 123 ºC. Filtration performance may be impacted post autoclave. Recommended for post use decontamination only.
Analysis Note
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description X0SP, filtration area 1.1 m2, hydrophilic, bulk packaging | description X0SP, filtration area 1.1 m2, hydrophilic | description X0SP, filtration area 0.55 m2, hydrophilic | description X0SP, filtration area 0.11 m2, hydrophilic |
| filter grade X0SP | filter grade X0SP | filter grade X0SP | filter grade X0SP |
| filtration area 1.1 m2 | filtration area 1.1 m2 | filtration area 0.55 m2 | filtration area 0.11 m2 |
| product line EMPROVE® Filter | product line EMPROVE® Filter | product line EMPROVE® Filter | product line EMPROVE® Filter |
| conductivity 24.1-32.8 μS/cm at 25 °C (product water) | conductivity 24.1-32.8 μS/cm at 25 °C (product water) | conductivity 24.1-32.8 μS/cm at 25 °C (product water) | conductivity 24.1-32.8 μS/cm at 25 °C (product water) |
| impurities 0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities <0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities <0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) | impurities <0.25 EU/mL bacterial endotoxins (LAL test, Aqueous extraction) |
| material acrylic , polypropylene , silica filter aid | material polypropylene , silica filter aid, acrylic | material silica filter aid, acrylic , polypropylene | material polypropylene , acrylic , silica filter aid |
Still not finding the right product?
Explore all of our products under Millistak+® HC Pro Pod Tiefenfilter
Bleiben Sie mit dem Emprove®-Programm GMP-konform
Beschleunigen Sie die Qualifizierung, halten Sie die Vorschriften ein und sparen Sie Zeit mit Emprove® Dossiers.
Hinweis: Sie werden zu EmproveSuite.com weitergeleitet. Ihr Benutzername und Passwort sind von SigmaAldrich.com getrennt und können abweichen.
Registrieren Sie sich kostenlos und erhalten Sie innerhalb weniger Minuten Zugang zu Emprove® Dossiers. Aktualisieren Sie Ihr Abonnement, um erweiterte und angepasste Inhalte in der Emprove® Suite freizuschalten.
Sie finden nicht, was Sie suchen? Besuchen Sie die Emprove® Programm-Hilfeseite.
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.
Können Sie Ihr Produkt oder Ihre Lot-/Chargennummer nicht finden?
So finden Sie die Produktnummer
Produktnummern werden bei der Anzeige auf der Website mit Packungsgrößen/-menge kombiniert (Beispiel: T1503-25G). Bitte stellen Sie sicher NUR die Produktnummer in das Feld Produktnummer eingeben (Beispiel: T1503).
Beispiel:
Weitere Beispiele:
705578-5MG-PW
PL860-CGA/SHF-1EA
MMYOMAG-74K-13
1000309185
eingeben als 1.000309185)
Haben Sie Probleme? Sie können sich jederzeit an uns wenden Technischer Dienst zur Unterstützung

