Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|
Informacje o tej pozycji
material
V-bottom wells, clear plate, clear wells, polypropylene , round wells
sterility
sterile
feature
lid: no, skirt: no
packaging
case of 50 ea (10 bags of 5ea)
manufacturer/tradename
MTC™ Bio D3096-17S
parameter
4,000 × g speed
capacity
1.0 mL
size
96 wells
well volume
1.0 mL
General description
Features and Benefits
- For automated research platforms / robotic equipment
- Produced/packaged in a Class 100,000 clean room
- ANSI / SLAS 1-2004 compliant
- Minimal binding / liquid retention
- Black printed alpha-numerics
- Virgin, medical-grade polypropylene
- Sterilized by gamma irradiation
- Certified non-pyrogenic, RNase/DNase free
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description 96 round wells, V-bottom wells, capacity 1.0 mL, sterile, case of 50 ea (10 bags of 5ea) | description 96 round wells, U-bottom wells, capacity 1.0 mL, sterile, case of 50 ea (10 bags of 5ea) | description 96 round wells, V-bottom wells, capacity 1.1 mL, non-sterile, case of 50 ea (10 bags of 5ea) | description 96 square wells, V-bottom wells, capacity 1.6 mL, non-sterile, case of 50 ea (10 bags of 5ea) |
| feature skirt: no, lid: no | feature lid: no, skirt: no | feature skirt: no, lid: no | feature skirt: no, lid: no |
| sterility sterile | sterility sterile | sterility non-sterile | sterility non-sterile |
| manufacturer/tradename MTC™ Bio D3096-17S | manufacturer/tradename MTC™ Bio D3096-15S | manufacturer/tradename MTC™ Bio D3096-23 | manufacturer/tradename MTC™ Bio D3096-33 |
| material polypropylene , clear wells, round wells, clear plate, V-bottom wells | material polypropylene , clear wells, clear plate, round wells, U-bottom wells | material V-bottom wells, polypropylene , clear plate, clear wells, round wells | material V-bottom wells, clear wells, clear plate, square wells, polypropylene |
| size 96 wells | size 96 wells | size 96 wells | size 96 wells |
| packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) | packaging case of 50 ea (10 bags of 5ea) |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell™ Deep Well Plate
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.



