Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|
Informacje o tej pozycji
material
clear , round wells, silicone
sterility
sterile
feature
autoclavable, for use with 384 well, round well plates
packaging
pack of 50 ea
manufacturer/tradename
MTC™ Bio D3320-40S
parameter
-40-80 °C temp. range
size
384 wells
General description
Features and Benefits
- Black alphanumeric coding
- Forms a tight seal in plate wells
- Perforated mats reseal themselves
- RNase, DNase and pyrogen free
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description size 384 wells, round wells, sterile, pack of 50 ea | description size 96 wells, square wells, + opening, well diam. 8.4 mm, sterile, pack of 50 ea | description size 96 wells, round wells, + opening, well diam. 7.3 mm, non-sterile, pack of 50 ea | description size 96 wells, round wells, + opening, well diam. 7.3 mm, sterile, pack of 50 ea |
| manufacturer/tradename MTC™ Bio D3320-40S | manufacturer/tradename MTC™ Bio D3320-5S | manufacturer/tradename MTC™ Bio D3320-13 | manufacturer/tradename MTC™ Bio D3320-13S |
| sterility sterile | sterility sterile | sterility non-sterile | sterility sterile |
| material silicone , clear , round wells | material silicone , clear , square wells | material round wells, silicone , clear | material silicone , round wells, clear |
| packaging pack of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea | packaging pack of 50 ea |
| size 384 wells | size 96 wells | size 96 wells | size 96 wells |
| feature for use with 384 well, round well plates, autoclavable | feature autoclavable | feature autoclavable | feature autoclavable |
Still not finding the right product?
Explore all of our products under MTC™ Bio OptiWell Silicone Plate Sealing Mat
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.


