跳转至内容
Merck

Z744426

2mag MIXcontrol XL control unit

new

for use with MIXdrive 1 XL stirring drives, AC/DC input 100 - 240 V, Schuko plug

别名:

2Mag 90600, control device, control module, lab stirrer control device, lab stirrer control module

登录 查看公司和协议定价

选择尺寸

价格与库存信息目前不能提供

关于此项目

分類程式碼代碼:
41103806

跳至

技术服务
需要帮助?我们经验丰富的科学家团队随时乐意为您服务。
让我们为您提供帮助

材料

stainless steel

特點

20 W stirring power
Protection class IP20

包裝

pack of 1 ea

製造商/商標名

2mag 90600

參數

0-40 °C temp. range (at 80% humidity)
70 – 2,000 rpm speed

stirrer W × D × H

200 mm × 155 mm × 38 mm

相容性

for use with MIXdrive 1 XL stirring drives

正在寻找类似产品? 访问 产品对比指南

一般說明

2mag control unit for MIXdrive 1 XL stirring drive, variable SoftStart function (4-stage) for reliable catching/centering and safe acceleration of the stirring rod, adjustable interval times for automatic restart of the stirrer after up to 240 seconds. 20 watts stirring power, speed range from 70 to 2,000 rpm, jerk-free stirring even at low speeds, 4-stage power setting. Digital display for speed and interval setting, QuickSet for quickly setting the initial or maximum speed, QuickStop function to prevent after-running and glass breakage, saving the last functional state when switched off. Equipped with an RS232 interface as standard.








An absolute innovation is the integrated contact-free stirring rod monitoring mixWATCH. As soon as the magnetic coupling between the magnetic stirrer and stirring rod is lost due to a speed set too high or changing viscosities, the stirrer is stopped, the stirring rod is re-centered and gently accelerated again. The set speed is automatically reduced by 100 rpm to ensure reliable stirring. The process is repeated until the system is running reliably. mixWATCH guarantees a very high level of operational reliability, e.g. with containers and vessels that cannot be seen, but also with unattended operation overnight.

應用

  • Chemical reactions
  • Cell culture
  • Microbiology.

特點和優勢

  • Up to 40 litres stirring volume
  • Temperature resistant up to 100°C
  • mixWATCH – stirring rod monitoring
  • 70 - 2,000 rpm
  • 4 power steps
  • Clear digital display
  • Variable SoftStart for reliable catching/centering and safe accelerating of the
  • stirring bar
  • QuickSet for quick setting of start- and maximum
  • speed
  • Easy to clean stainless steel


历史批次信息供参考:

分析证书(COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our 文件 section.

如需帮助,请联系 客户支持

已有该产品?

在文件库中查找您最近购买产品的文档。

访问文档库

我们的科学家团队拥有各种研究领域经验,包括生命科学、材料科学、化学合成、色谱、分析及许多其他领域.

联系客户支持