Fortfahren mit
Größe auswählen
| Größe/SKU | Verfügbarkeit | Preis |
|---|
Über diesen Artikel
material
yellow (color code)
description
calibrated: yes
feature
adjustable, electronic: no, 8-channel, with V-Rings
packaging
pack of 1 ea
manufacturer/tradename
Gilson FA10035
volume
20-200 μL
compatibility
Gilson PIPETMAN DIAMOND Tips D200, D300, DF200ST, DF300ST
General description
Application
Features and Benefits
- Convenient Use - Lightweight and balanced, PIPETMAN® L combines an ergonomic design with minimized pipetting forces, giving you the ability to pipette longer without fatigue.
- Right-handed or left-handed, no problem - Adjust the location of the tip ejector to the most comfortable position for you. PIPETMAN® L single channel models are equipped with a stainless-steel tip ejector. Should your application require to pipette corrosive liquids, plastic tip ejectors are available as accessories. P5000L and P10mLL models are equipped with a plastic tip ejector to avoid direct contact with the tip and provide better compatibility with chemicals.
- Secure Pipetting - Reduce pipetting errors and avoid accidental volume changes during pipetting cycles with a true volume-locking mechanism for improved accuracy and precision.
- PIPETMAN® L models are all fully autoclavable without disassembly - maximum convenience and protection from cross-contamination.
- GLP Compliance - PIPETMAN® L models feature a DataMatrix 2D code for easy traceability. Use a 2D code scanner to transfer the code automatically into any traceability or asset management system. Also, the pipette serial number is engraved on the body of the pipette for unique identification.
Legal Information
1 of 1
Dieser Artikel | |||
|---|---|---|---|
| description P8x200L, 8-channel, volume 20-200 μL, with V-Rings | description P12x200L, 12-channel, volume 20-200 μL, with V-Rings | description P8x300L, 8-channel, volume 20-300 μL, with V-Rings | description P8x300L, 8-channel |
| manufacturer/tradename Gilson FA10035 | manufacturer/tradename Gilson FA10036 | manufacturer/tradename Gilson FA10037 | manufacturer/tradename Gilson FA10015 |
| feature 8-channel, with V-Rings, adjustable, electronic: no | feature electronic: no, adjustable, with V-Rings, 12-channel | feature with V-Rings, adjustable, 8-channel, electronic: no | feature 8-channel, adjustable, electronic: no |
| volume 20-200 μL | volume 20-200 μL | volume 20-300 μL | volume 20-300 μL |
| packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea | packaging pack of 1 ea |
| description calibrated: yes | description calibrated: yes | description calibrated: yes | description calibrated: yes |
| material yellow (color code) | material yellow (color code) | material - | material - |
Still not finding the right product?
Explore all of our products under Gilson™ PIPETMAN® L Multichannel Pipette
Hier finden Sie alle aktuellen Versionen:
Besitzen Sie dieses Produkt bereits?
In der Dokumentenbibliothek finden Sie die Dokumentation zu den Produkten, die Sie kürzlich erworben haben.



