SMIX0500LGU2M
Mobius®, Gold, Ultimus® MIX Bag Assembly
500L
Synonym(s):
Mobius, Gold, 500L Ultimus MIX Bag Assembly with probe ports for MU sensors, 2 Pack
Select a Size
About This Item
Skip To
material
(Ultimus® Film)
C-Flex
polyethylene
polypropylene
silicone
Quality Level
Agency
meets EN 2.6.14
meets ISO 10993-4
meets JP 4.01
meets USP 661
meets USP 788
meets USP 85
meets USP 87
meets USP 88
sterility
sterile; γ-irradiated (at 25-40 kGy)
product line
Mobius®
parameter
2—60 °C temp. range (35.6—140 °F)
capacity
500 L
impurities
<0.25 EU/mL Aqueous extraction (LAL test)
application(s)
pharma/biopharma processes
storage temp.
15-25°C
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
Packaging
Other Notes
Tubing: TPE, Platinum-cured sillicone.
Luer: PP, PVDF.
TC: Nylon, Silicone, PP.
Probe port plug: PP.
AseptiQuik® connector: Polycarbonate, Silicone, PP.
Pinch clamp: Polyester.
TCL clamp: PVDF.
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Shipping and storage of valuable bioprocessing liquids deserves the superior strength of single-use assemblies made with Ultimus® film.
Related Content
Film selection is guided by process needs, compatibility of the process fluid with film, process volume and risk. This brief compares the properties of our films so you can make the best selection.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service