Skip to Content
Merck

28564UINT

SLB®-5ms Intuvo Capillary GC Column

L × I.D. 20 m × 0.18 mm, df 0.18 μm, for use with Agilent Intuvo GC

Synonym(s):

SLB®-5ms Capillary GC Column

Sign Into View Organizational & Contract Pricing

About This Item

UNSPSC Code:
41115710

Skip To

Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist

material

fused silica

df

0.18 μm

technique(s)

gas chromatography (GC): suitable

L × I.D.

20 m × 0.18 mm

matrix active group

Bonded and highly crosslinked; silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane) phase

column type

capillary non-polar

compatibility

for use with Agilent Intuvo GC

Looking for similar products? Visit Product Comparison Guide

General description

Application: The 5% phenyl equivalent phase provides a boiling point elution order with a slight increase in selectivity, especially for aromatic compounds. The low bleed characteristics, inertness, and durable nature make it the column of choice for environmental analytes (such as semivolatiles, pesticides, PCBs, and herbicides) or anywhere a low bleed non-polar column is required.
USP Code: This column meets USP G27 and G36 requirements.
Phase:
  • Bonded and highly crosslinked
  • Silphenylene polymer virtually equivalent in polarity to poly(5% diphenyl/95% dimethyl siloxane)
Temp. Limits:
  • ≤0.32 mm I.D.: -60 °C to 340 °C (isothermal) or 360 °C (programmed)
  • ≥0.53 mm I.D.: -60 °C to 330 °C (isothermal) or 340 °C (programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Related Content

Gas chromatography separates volatile compounds in the gas phase, applied in various industries for quality control.

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service