Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|---|---|
Skontaktuj się z Obsługą Klienta, aby uzyskać informacje na temat dostępności | 1170,00 zł |
Informacje o tej pozycji
1170,00 zł
material
clear , conical bottom (self standing), polypropylene , screw cap (separately packed)
description
with marking area
sterility
sterile
feature
graduations (molded)
packaging
case of 1000 ea (10 bags of 100ea)
manufacturer/tradename
MTC™ Bio C1812-SC
capacity
10 mL
diam. × L
16 mm × 80 mm
General description
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Features and Benefits
- Leak-proof, 1.25 turn screw-cap
- Meet 95kPa transportation guidelines
- Vivid, printed graduations
- Sterile, RNase, DNase, Pyrogen free
Legal Information
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description capacity 10 mL, screw cap (separately packed), graduations (molded), sterile, case of 1000 ea (10 bags of 100ea) | description size 10 mL, graduation (molded) | description capacity 5 mL, screw cap (separately packed), graduations (molded), sterile, case of 1000 ea (10 bags of 100ea) | description size 5 mL, graduation (molded) |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| capacity 10 mL | capacity - | capacity 5 mL | capacity - |
| manufacturer/tradename MTC™ Bio C1812-SC | manufacturer/tradename MTC™ Bio C1812 | manufacturer/tradename MTC™ Bio C1811-SC | manufacturer/tradename MTC™ Bio C1811 |
| material clear , screw cap (separately packed), polypropylene , conical bottom (self standing) | material clear , conical (self standing), screw cap (attached), polypropylene | material conical bottom (self standing), clear , screw cap (separately packed), polypropylene | material conical (self standing), polypropylene , screw cap (attached), clear |
| packaging case of 1000 ea (10 bags of 100ea) | packaging pack of 1000 ea (10 x bags 100 ea) | packaging case of 1000 ea (10 bags of 100ea) | packaging pack of 1000 ea (10 x bags 100 ea) |
| feature graduations (molded) | feature graduation (molded) | feature graduations (molded) | feature graduation (molded) |
Still not finding the right product?
Explore all of our products under MTC™ Bio Transport/Mailing Tubes
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.


