Przejdź do zawartości
Merck

Przejdź do

MTCC1811SC

MTC™ Bio Transport/Mailing Tubes

capacity 5 mL, screw cap (separately packed), graduations (molded), sterile, case of 1000 ea (10 bags of 100ea)

Synonim(y):

MTC™ Bio Transport/Mailing Tubes, sample mailing tube, transportation tubes, MTC Bio C1811-SC

Zaloguj się, aby wyświetlić ceny organizacyjne i kontraktowe.

Wybierz wielkość

Zmień widok
Rozmiar/SKUDostępnośćCena netto

Informacje o tej pozycji

UNSPSC Code:
41121800
NACRES:
NB.43
Capacity:
5 mL
Material:
clear , conical bottom (self standing), polypropylene , screw cap (separately packed)
Sterility:
sterile
Packaging:
case of 1000 ea (10 bags of 100ea)
Feature:
graduations (molded)
Informacje o cenach i dostępności nie są obecnie dostępne.
Pomoc techniczna
Potrzebujesz pomocy? Nasz zespół doświadczonych naukowców chętnie Ci pomoże.
Pozwól nam pomóc


material

clear , conical bottom (self standing), polypropylene , screw cap (separately packed)

description

with marking area

sterility

sterile

feature

graduations (molded)

packaging

case of 1000 ea (10 bags of 100ea)

manufacturer/tradename

MTC™ Bio C1811-SC

capacity

5 mL

diam. × L

16 mm × 80 mm

General description

Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and come with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.




Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
Ta strona może zawierać tekst przetłumaczony maszynowo.

Porównaj podobne pozycje

Wyświetl pełne porównanie

Pokaż różnice

1 of 1

Ta pozycja
MTCC1812SCMTCC1811MTCC1812
description

capacity 5 mL, screw cap (separately packed), graduations (molded), sterile, case of 1000 ea (10 bags of 100ea)

description

capacity 10 mL, screw cap (separately packed), graduations (molded), sterile, case of 1000 ea (10 bags of 100ea)

description

size 5 mL, graduation (molded)

description

size 10 mL, graduation (molded)

sterility

sterile

sterility

sterile

sterility

sterile

sterility

sterile

capacity

5 mL

capacity

10 mL

capacity

-

capacity

-

manufacturer/tradename

MTC™ Bio C1811-SC

manufacturer/tradename

MTC™ Bio C1812-SC

manufacturer/tradename

MTC™ Bio C1811

manufacturer/tradename

MTC™ Bio C1812

material

conical bottom (self standing), clear , screw cap (separately packed), polypropylene

material

polypropylene , conical bottom (self standing), clear , screw cap (separately packed)

material

polypropylene , clear , screw cap (attached), conical (self standing)

material

polypropylene , screw cap (attached), conical (self standing), clear

packaging

case of 1000 ea (10 bags of 100ea)

packaging

case of 1000 ea (10 bags of 100ea)

packaging

pack of 1000 ea (10 x bags 100 ea)

packaging

pack of 1000 ea (10 x bags 100 ea)

feature

graduations (molded)

feature

graduations (molded)

feature

graduation (molded)

feature

graduation (molded)


Still not finding the right product?




Wybierz jedną z najnowszych wersji:

Certyfikaty analizy (CoA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumenty section.

Proszę o kontakt, jeśli potrzebna jest pomoc Obsługa Klienta

Masz już ten produkt?

Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

Odwiedź Bibliotekę dokumentów