Przejdź do zawartości
Merck

Przejdź do

MTCC1813NS

MTC™ Bio SecureSeal™ Transport Tubes

capacity 5 mL, graduation (printed), non-sterile

Synonim(y):

MTC™ Bio SecureSeal™ Transport Tubes, MTC Bio C1813-NS, sample container, sample mailing tube, sample storage, sample tube

Zaloguj się, aby wyświetlić ceny organizacyjne i kontraktowe.

Wybierz wielkość

Zmień widok
Rozmiar/SKUDostępnośćCena netto

Informacje o tej pozycji

UNSPSC Code:
41121800
Capacity:
5 mL
Material:
conical (self-standing), polypropylene , white cap, clear tube
Sterility:
non-sterile
Packaging:
pack of 1000 ea (10 x bags 100 ea)
Feature:
graduation (printed)
Informacje o cenach i dostępności nie są obecnie dostępne.
Pomoc techniczna
Potrzebujesz pomocy? Nasz zespół doświadczonych naukowców chętnie Ci pomoże.
Pozwól nam pomóc


material

conical (self-standing), polypropylene , white cap, clear tube

sterility

non-sterile

feature

graduation (printed)

packaging

pack of 1000 ea (10 x bags 100 ea)

manufacturer/tradename

MTC™ Bio C1813-NS

capacity

5 mL

diam. × L

16 mm × 60 mm

General description

Used to store, transport or freeze samples, these tubes come in both 5mL (16 x 60mm) and 10mL (16 x 80mm) and are fitted with leak-proof screw-caps. These self standing tubes are made of high-grade polypropylene, and include white printed graduations and marking area.
Important: Caps may be supplied loosely attached to allow effective sterilization. Product sterility is maintained by the sealed packaging. Once the sterile bag is opened, sterility of any unused tubes is not guaranteed.
Transport Tube, non-sterile, 16 x 60mm, 5ml, with screw-cap, printed graduations, self-standing, 100 tubes per bag, with caps attached, 1000/cs

Features and Benefits

  • Leak-proof, 1.25 turn screw-cap
  • Meet 95kPa transportation guidelines
  • Vivid, printed graduations
  • Screw-caps attached Sterile, RNase, DNase, Pyrogen free

Legal Information

MTC is a trademark of MTC Bio
SecureSeal is a trademark of Grace Bio-Labs, Inc.
Ta strona może zawierać tekst przetłumaczony maszynowo.

Porównaj podobne pozycje

Wyświetl pełne porównanie

Pokaż różnice

1 of 1

Ta pozycja
MTCC1814NSMTCC1813MTCC1814
description

capacity 5 mL, graduation (printed), non-sterile

description

capacity 10 mL, graduation (printed), non-sterile

description

size 5 mL, graduation (printed)

description

size 10 mL, graduation (printed)

capacity

5 mL

capacity

10 mL

capacity

-

capacity

-

manufacturer/tradename

MTC™ Bio C1813-NS

manufacturer/tradename

MTC™ Bio C1814-NS

manufacturer/tradename

MTC™ Bio C1813

manufacturer/tradename

MTC™ Bio C1814

sterility

non-sterile

sterility

non-sterile

sterility

sterile

sterility

sterile

material

polypropylene , clear tube, white cap, conical (self-standing)

material

clear tube, conical (self-standing), polypropylene , white cap

material

screw cap, clear tube, white cap, polypropylene , conical (self standing)

material

clear tube, conical (self standing), polypropylene , screw cap, white cap

packaging

pack of 1000 ea (10 x bags 100 ea)

packaging

pack of 1000 ea (10 x bags 100 ea)

packaging

pack of 1000 ea (10 x bags 100 ea)

packaging

pack of 1000 ea (10 x bags 100 ea)

feature

graduation (printed)

feature

graduation (printed)

feature

graduation (printed)

feature

graduation (printed)


Still not finding the right product?




Wybierz jedną z najnowszych wersji:

Certyfikaty analizy (CoA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Dokumenty section.

Proszę o kontakt, jeśli potrzebna jest pomoc Obsługa Klienta

Masz już ten produkt?

Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

Odwiedź Bibliotekę dokumentów