Przejdź do
Wybierz wielkość
| Rozmiar/SKU | Dostępność | Cena netto |
|---|
Informacje o tej pozycji
grade
pharmaceutical analytical impurity (PAI)
agency
USP
API family
clopidogrel
manufacturer/tradename
USP
application(s)
pharmaceutical
pharmaceutical
pharmaceutical small molecule
format
neat
storage temp.
2-8°C
General description
USP PAI are a product line of impurities suitable for research and analytical purposes, which help to ensure the quality and safety of medicines.
Associated Drug Substance: Clopidogrel Bisulfate
Therapeutic Area: Cardiovascular
Application
Features and Benefits
1. Conduct analytical tests during early formulation feasibility studies.
2. Determine degradation impurities produced during stress studies.
3. Develop, validate, and transfer analytical methods.
4. Perform spiking studies during process R&D to demonstrate depletion upon recrystallization.
5. Record retention times and/or spectra
6. Determine relative response factors.
7. Identify unknown impurities that formed during ICH stability conditions.
8. Identify impurities that are present in the Reference Listed Drug
9. Test for and profile impurities not listed in drug substance and drug product monographs.
Analysis Note
1 of 1
Ta pozycja | |||
|---|---|---|---|
| description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) | description Pharmaceutical Analytical Impurity (PAI) |
| application(s) pharmaceutical | application(s) pharmaceutical | application(s) pharmaceutical | application(s) pharmaceutical |
| format neat | format neat | format neat | format neat |
| grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) | grade pharmaceutical analytical impurity (PAI) |
| storage temp. 2-8°C | storage temp. 2-8°C | storage temp. -10 to -25°C | storage temp. 2-8°C |
| manufacturer/tradename USP | manufacturer/tradename USP | manufacturer/tradename USP | manufacturer/tradename USP |
| agency USP | agency USP | agency USP | agency USP |
Klasa składowania
11 - Combustible Solids
Co się dzieje?
WGK 3
Temperatura zapłonu (°F)
Not applicable
Temperatura zapłonu (°C)
Not applicable
Wybierz jedną z najnowszych wersji:
Masz już ten produkt?
Dokumenty związane z niedawno zakupionymi produktami zostały zamieszczone w Bibliotece dokumentów.

