跳轉至內容
Merck

NAC-A300/15

NovAseptic Connector, According to PED, Tube Standard ASTM A270

登入查看組織和合約定價

選擇尺寸

暫時無法取得訂價和供貨情況

關於此項目

分類程式碼代碼:
41121815
eCl@ss:
32010310

跳轉至

技術服務
需要援助?我們經驗豐富的科學家團隊隨時樂意為您提供支援。
讓我們為您提供幫助

材料

316 stainless steel lock ring
316 stainless steel welding flange
stainless steel bolt
stainless steel nut

品質等級

描述

Manually polished; Ra ?1.6 μm (63 μin)
connector type: flush mounted

參數

-1 to -7 bar pressure
-80-200 °C temp. range

重量

1.5 kg3.31 lb

應用

The applied gasket (not included) may have different design temperature and/or pressure limits than the NovAseptic Connector. The weakest component in the assembled product determines the maximum design temperature and pressure limits.

包裝

All open ends on the NovAseptic Connector are protected with plastic covers on delivery. The NovAseptic Connector is pre-assembled and packaged in a closed box.

免責聲明

The NovAseptic Connector does comply for Europe with the relevant requirements in Annex I, Essential Safety Requirement in PED Directive 97/23/EC and AD 2000. The equipment has been examined with respect to the relevant parts for design examination procedure of conformity assessment as described in Module B in the AFS 1999:4 (PED 97/23/EC), by Notified Body.

分析證明 (COA)

輸入產品批次/批號來搜索 分析證明 (COA)。在產品’s標籤上找到批次和批號,寫有 ‘Lot’或‘Batch’.。

已經擁有該產品?

您可以在文件庫中找到最近購買的產品相關文件。

存取文件庫

我們的科學家團隊在所有研究領域都有豐富的經驗,包括生命科學、材料科學、化學合成、色譜、分析等.

聯絡技術服務