GF49427028
Synonym(s):
TI000350
Properties
≥99.6%, ±99.6%
foil
860 °F
Goodfellow 494-270-28
42.0 μΩ-cm, 20°C
50 × 50 mm
0.075 mm
3287 °C (lit.)
1660 °C (lit.)
4.5 g/mL at 25 °C (lit.)
[Ti]
1S/Ti
RTAQQCXQSZGOHL-UHFFFAOYSA-N
Description
Show Differences
1 of 1
Titanium
GF24976525
GF18084810
GF48167590
foil, thickness 0.075 mm, size 50 × 50 mm, purity 99.6+%
rod, 200mm, diameter 25mm, annealed, 99.6+%
foil, thickness 0.125 mm, 50 mm diameter, purity 99.6+%
tube, 100mm, outside diameter 6.1mm, inside diameter 5.1mm, wall thickness 0.5mm, annealed, 99.6+%
rod
tubes
±99.6%, ≥99.6%
99.60%
99.6%
Goodfellow 249-765-25
Goodfellow 180-848-10
Goodfellow 481-675-90
13 - Non Combustible Solids
nwg
Not applicable
Choose from one of the most recent versions:
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library