Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery) | $730.00 |
About This Item
$730.00
form
annealed, foil (coil)
composition
Fe72.8Cr22Al5Y0.1Zr0.1
reaction suitability
core: aluminum, core: chromium, core: iron, core: yttrium, core: zirconium
manufacturer/tradename
Goodfellow 193-662-41
L × W × thickness
2 m × 68 mm × 0.1 mm
General description
1 of 1
This Item | |||
|---|---|---|---|
| description foil, 2m coil, 68mm coil width, 0.1mm thickness, annealed | description foil, 10m coil, 68mm coil width, 0.1mm thickness, annealed | description foil, 5m coil, 68mm coil width, 0.1mm thickness, annealed | description foil, 0.5m coil, 68mm coil width, 0.1mm thickness, annealed |
| form annealed, foil (coil) | form annealed, foil (coil) | form foil (coil), annealed | form foil (coil), annealed |
| manufacturer/tradename Goodfellow 193-662-41 | manufacturer/tradename Goodfellow 682-494-58 | manufacturer/tradename Goodfellow 775-096-59 | manufacturer/tradename Goodfellow 927-134-28 |
| reaction suitability core: yttrium, core: aluminum, core: chromium, core: iron, core: zirconium | reaction suitability core: chromium, core: iron, core: zirconium, core: aluminum, core: yttrium | reaction suitability core: iron, core: yttrium, core: chromium, core: aluminum, core: zirconium | reaction suitability core: iron, core: zirconium, core: chromium, core: aluminum, core: yttrium |
| composition Fe72.8Cr22Al5Y0.1Zr0.1 | composition Fe72.8Cr22Al5Y0.1Zr0.1 | composition Fe72.8Cr22Al5Y0.1Zr0.1 | composition Fe72.8Cr22Al5Y0.1Zr0.1 |
| L × W × thickness 2 m × 68 mm × 0.1 mm | L × W × thickness 10 m × 68 mm × 0.1 mm | L × W × thickness 5 m × 68 mm × 0.1 mm | L × W × thickness 0.5 m × 68 mm × 0.1 mm |
Still not finding the right product?
Explore all of our products under Fecralloy - Iron-Chromium, Fe72.8Cr22Al5Y0.1Zr0.1
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
