Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery) | $1,840.00 |
About This Item
$1,840.00
form
powder
composition
Ti65Al35
reaction suitability
core: aluminum, core: titanium
manufacturer/tradename
Goodfellow 492-014-33
weight
100 g
max. part. size
75 μm
General description
1 of 1
This Item | |||
|---|---|---|---|
| description powder, 75micron max. particle size, alloy pre-cursor, 100g | description powder, 75micron max. particle size, alloy pre-cursor, 50g | description powder, 75micron max. particle size, alloy pre-cursor, 100g | description powder, 450micron max. particle size, spherical powder, 100g |
| form powder | form powder | form powder | form powder |
| manufacturer/tradename Goodfellow 492-014-33 | manufacturer/tradename Goodfellow 411-936-15 | manufacturer/tradename Goodfellow 061-518-45 | manufacturer/tradename Goodfellow 519-460-16 |
| composition Ti65Al35 | composition Ti65Al35 | composition Ti78Al22 | composition Ti90Al6V4 |
| reaction suitability core: titanium, core: aluminum | reaction suitability core: aluminum, core: titanium | reaction suitability core: aluminum, core: titanium | reaction suitability core: titanium, core: vanadium, core: aluminum |
| max. part. size 75 μm | max. part. size 75 μm | max. part. size 75 μm | max. part. size 450 μm |
| weight 100 g | weight 50 g | weight 100 g | weight 100 g |
Still not finding the right product?
Explore all of our products under Titanium-aluminum alloy, Ti65Al35
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


