Skip to Content
MilliporeSigma

Skip To

GF58192522

Stainless steel - AISI 316l

foil, Fe/Cr18%/Ni 10%/Mo 3%, thickness 1.2 mm, size 50 × 50 mm, temper annealed

Synonym(s):

FF210385

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.23
UNSPSC Code:
11171600
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

foil

composition

Fe69Cr18Ni10Mo3

reaction suitability

core: chromium, core: iron, core: molybdenum, core: nickel

manufacturer/tradename

Goodfellow 581-925-22

size

50 × 50 mm

thickness

1.2 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF77355715GF90365700GF16783768
description

foil, Fe/Cr18%/Ni 10%/Mo 3%, thickness 1.2 mm, size 50 × 50 mm, temper annealed

description

foil, thickness 0.25 mm, Fe/Cr18%/Ni10%/Mo 3%, length 0.5 m, coil width 12 mm

description

foil, Fe/Cr18%/Ni10%/Mo 3%, thickness 1.2 mm, size 200 × 200 mm, temper annealed

description

foil, Fe/Cr18%/Ni 10%/Mo 3%, thickness 1.2 mm, size 100 × 100 mm, temper annealed

form

foil

form

foil

form

foil

form

foil

manufacturer/tradename

Goodfellow 581-925-22

manufacturer/tradename

Goodfellow 773-557-15

manufacturer/tradename

Goodfellow 903-657-00

manufacturer/tradename

Goodfellow 167-837-68

size

50 × 50 mm

size

-

size

200 × 200 mm

size

100 × 100 mm

reaction suitability

core: chromium, core: molybdenum, core: iron, core: nickel

reaction suitability

core: chromium, core: iron, core: molybdenum, core: nickel

reaction suitability

core: chromium, core: iron, core: molybdenum, core: nickel

reaction suitability

core: chromium, core: iron, core: molybdenum, core: nickel

thickness

1.2 mm

thickness

0.25 mm

thickness

1.2 mm

thickness

1.2 mm

composition

Fe69Cr18Ni10Mo3

composition

Fe69Cr18Ni10Mo3

composition

Fe69Cr18Ni10Mo3

composition

Fe69Cr18Ni10Mo3


Still not finding the right product?

Explore all of our products under Stainless steel - AISI 316l




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters