Skip to Content
MilliporeSigma

Skip To

GF61314566

Alumina

sheet, thickness 1.0 mm, size 110 × 110 mm, purity .%

Synonym(s):

AL603102

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.23
UNSPSC Code:
11181511
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

sheet

manufacturer/tradename

Goodfellow 613-145-66

size

110 × 110 mm

thickness

1.0 mm

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF04983497GF39120814GF66914062
description

sheet, thickness 1.0 mm, size 110 × 110 mm, purity .%

description

sheet, thickness 1.0 mm, size 100 × 100 mm, purity .%

description

sheet, thickness 0.15 mm, size 50 × 50 mm, purity 96.%

description

sheet, thickness 0.25 mm, size 25 × 25 mm, purity 96.%

form

sheet

form

sheet

form

sheet

form

sheet

manufacturer/tradename

Goodfellow 613-145-66

manufacturer/tradename

Goodfellow 049-834-97

manufacturer/tradename

Goodfellow 391-208-14

manufacturer/tradename

Goodfellow 669-140-62

size

110 × 110 mm

size

100 × 100 mm

size

50 × 50 mm

size

25 × 25 mm

thickness

1.0 mm

thickness

1.0 mm

thickness

0.15 mm

thickness

0.25 mm

alumina ceramic materials

nano-alumina for advanced materials, alumina powder for catalyst support, 100g alumina powder, fine alumina for coating applications, alumina for energy applications, high-density alumina 500g, high-purity alumina, ACS grade alumina for research, alumina for battery technology, alumina 99.99%, alumina ceramic material, industrial-grade alumina for ceramics, laboratory-grade alumina powder, alumina nanoparticle manufacturer, alumina substrate for electronic devices

-

-


Still not finding the right product?

Explore all of our products under Alumina


Storage Class

13 - Non Combustible Solids

WGK

nwg

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters