Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Check Cart for Availability | $593.00 |
About This Item
form
foil
composition
Fe72Cr18Ni10
reaction suitability
core: chromium, core: iron, core: nickel
manufacturer/tradename
Goodfellow 700-530-05
size
150 × 150 mm
thickness
0.5 mm
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description foil, thickness 0.5 mm, Fe/Cr18%/Ni10%, size 150 × 150 mm, temper annealed | description foil, Fe/Cr18%/Ni10%, thickness 3.0 mm, size 100 × 100 mm, condition scotch-briteö polish finish both sides | description foil, Fe/Cr18%/Ni 10%, thickness 0.5 mm, size 50 × 50 mm, temper annealed | description foil, thickness 0.5 mm, Fe/Cr18%/Ni10%, size 300 × 300 mm, temper annealed |
| form foil | form foil | form foil | form foil |
| manufacturer/tradename Goodfellow 700-530-05 | manufacturer/tradename Goodfellow 932-150-00 | manufacturer/tradename Goodfellow 527-133-56 | manufacturer/tradename Goodfellow 860-183-62 |
| composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 |
| thickness 0.5 mm | thickness 3.0 mm | thickness 0.5 mm | thickness 0.5 mm |
| reaction suitability core: iron, core: chromium, core: nickel | reaction suitability core: nickel, core: iron, core: chromium | reaction suitability core: chromium, core: iron, core: nickel | reaction suitability core: nickel, core: iron, core: chromium |
| size 150 × 150 mm | size 100 × 100 mm | size 50 × 50 mm | size 300 × 300 mm |
Still not finding the right product?
Explore all of our products under Stainless steel - AISI 304l
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
