Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery) | $860.00 |
About This Item
$860.00
description
temper (hard)
form
foil (coil)
composition
Cu94Sn6
reaction suitability
core: copper, core: tin
manufacturer/tradename
Goodfellow 730-343-66
L × W × thickness
20 m × 6 mm × 0.2 mm
General description
1 of 1
This Item | |||
|---|---|---|---|
| description foil, 20m coil, 6mm coil width, 0.2mm thickness, hard | description foil, 10m coil, 6mm coil width, 0.2mm thickness, hard | description foil, 2m coil, 20mm coil width, 0.4mm thickness, hard | description foil, 5m coil, 6mm coil width, 0.2mm thickness, hard |
| form foil (coil) | form foil (coil) | form foil (coil) | form foil (coil) |
| manufacturer/tradename Goodfellow 730-343-66 | manufacturer/tradename Goodfellow 101-842-73 | manufacturer/tradename Goodfellow 761-289-58 | manufacturer/tradename Goodfellow 642-577-01 |
| description temper (hard) | description temper (hard) | description temper (hard) | description temper (hard) |
| L × W × thickness 20 m × 6 mm × 0.2 mm | L × W × thickness 10 m × 6 mm × 0.2 mm | L × W × thickness 2 m × 20 mm × 0.4 mm | L × W × thickness 5 m × 6 mm × 0.2 mm |
| reaction suitability core: copper, core: tin | reaction suitability core: copper, core: tin | reaction suitability core: copper, core: tin | reaction suitability core: copper, core: tin |
| composition Cu94Sn6 | composition Cu94Sn6 | composition Cu94Sn6 | composition Cu94Sn6 |
Still not finding the right product?
Explore all of our products under Phosphor bronze alloy, Cu94Sn6
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
