GF73075552
Synonym(s):
AL000435
Properties
99%
foil
1400 °F
Goodfellow 730-755-52
2.6548 μΩ-cm
100 × 100 mm
0.040 mm
2460 °C (lit.)
660.37 °C (lit.)
2.7 g/mL at 25 °C (lit.)
[Al]
1S/Al
XAGFODPZIPBFFR-UHFFFAOYSA-N
Description
Show Differences
1 of 1
Aluminum
GF27935950
GF85240694
GF50166312
foil, thickness 0.040 mm, size 100 × 100 mm, purity 99%
foil, thickness 0.3 mm, length 2 m, purity 99%
honeycomb, 600x600mm, thickness 20mm, cell size 3.2mm, cell wall 0.025mm, core density 0.072g/cm3, phenolic adhesive (resin), 99.5%
foil, thickness 0.075 mm, length 5 m, purity 99%
99.5%
honeycomb
Goodfellow 279-359-50
Goodfellow 852-406-94
Goodfellow 501-663-12
11 - Combustible Solids
WGK 3
Not applicable
Choose from one of the most recent versions:
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library