Skip to Content
MilliporeSigma

Skip To

GF84354510

Inconel® alloy 600 - heat resisting alloy, Ni72Cr16Fe8

foil, 2m coil, 0.025mm thickness, annealed

Synonym(s):

NI020202

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice
1 ea
Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)
$1,000.00

About This Item

NACRES:
NA.23
UNSPSC Code:
11101712

$1,000.00


Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery)

​
Request a Custom Order
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

annealed, foil (coil)

composition

Ni72Cr16Fe8

reaction suitability

core: chromium, core: iron, core: nickel

manufacturer/tradename

Goodfellow 843-545-10

size × thickness

2 m × 0.025 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Legal Information

INCONEL is a registered trademark of Special Metals Corporation
Inconel is a registered trademark of Special Metals Corporation

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF70526077GF98660346GF44813662
description

foil, 2m coil, 0.025mm thickness, annealed

description

foil, 1m coil, 0.025mm thickness, annealed

description

foil, 25mm disks, 0.025mm thickness, annealed

description

foil, 300 x 300mm, 0.025mm thickness, annealed, light tight (lt)

form

annealed, foil (coil)

form

foil (coil), annealed

form

annealed, foil (disks)

form

foil (
quarter hard), annealed (
quarter hard)

manufacturer/tradename

Goodfellow 843-545-10

manufacturer/tradename

Goodfellow 705-260-77

manufacturer/tradename

Goodfellow 986-603-46

manufacturer/tradename

Goodfellow 448-136-62

composition

Ni72Cr16Fe8

composition

Ni72Cr16Fe8

composition

Ni72Cr16Fe8

composition

Ni72Cr16Fe8

reaction suitability

core: iron, core: nickel, core: chromium

reaction suitability

core: nickel, core: chromium, core: iron

reaction suitability

core: chromium, core: iron, core: nickel

reaction suitability

core: nickel, core: chromium, core: iron

size × thickness

2 m × 0.025 mm

size × thickness

1 m × 0.025 mm

size × thickness

25 mm × 0.025 mm

size × thickness

300 mm × 300 mm × 0.025 mm


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters