Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
form
tubes
composition
Fe72Cr18Ni10
reaction suitability
core: chromium, core: iron, core: nickel
manufacturer/tradename
Goodfellow 034-353-31
L × thickness
200 mm × 0.25 mm
O.D. × I.D.
2.05 mm × 1.55 mm
General description
1 of 1
This Item | |||
|---|---|---|---|
| description 200mm tube, 2.05mm outside diameter, 0.25mm wall thickness, 1.55mm inside diameter, hard | description 100mm tube, 0.5mm outside diameter, 0.06mm wall thickness, 0.38mm inside diameter, as drawn | description 200mm tube, 0.8mm outside diameter, 0.15mm wall thickness, 0.5mm inside diameter, annealed | description 1000mm tube, 1.1mm outside diameter, 0.2mm wall thickness, 0.7mm inside diameter, hard |
| form tubes | form tubes | form tubes | form tubes |
| manufacturer/tradename Goodfellow 034-353-31 | manufacturer/tradename Goodfellow 436-302-31 | manufacturer/tradename Goodfellow 994-134-99 | manufacturer/tradename Goodfellow 955-297-52 |
| O.D. × I.D. 2.05 mm × 1.55 mm | O.D. × I.D. - | O.D. × I.D. - | O.D. × I.D. - |
| L × thickness 200 mm × 0.25 mm | L × thickness - | L × thickness - | L × thickness - |
| composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 | composition Fe72Cr18Ni10 |
| reaction suitability core: iron, core: nickel | reaction suitability core: iron, core: nickel, core: chromium | reaction suitability core: chromium, core: iron, core: nickel | reaction suitability core: chromium, core: nickel, core: iron |
Still not finding the right product?
Explore all of our products under Stainless Steel - AISI 304 alloy, FeCr18Ni10
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
