Skip to Content
MilliporeSigma

Skip To

GF36733765

Aluminum-magnesium alloy, Al97Mg3

foil, 25 x 25mm, 0.0125mm thickness, as rolled, light tight (lt)

Synonym(s):

AL010220

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.23
UNSPSC Code:
12352311
eCl@ss:
38120507
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


description

light tight (lt)

form

foil (as rolled)

composition

Al97Mg3

reaction suitability

core: aluminum, core: magnesium

manufacturer/tradename

Goodfellow 367-337-65

size × thickness

25 mm × 25 mm × 0.0125 mm

General description

For updated SDS information please visit www.goodfellow.com.
Product of Goodfellow

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
GF15516851GF22270092GF64358411
description

foil, 25 x 25mm, 0.0125mm thickness, as rolled, light tight (lt)

description

foil, 100 x 100mm, 0.0125mm thickness, as rolled, light tight (lt)

description

foil, 10mm disks, 0.0125mm thickness, as rolled

description

foil, 2m coil, 0.0125mm thickness, as rolled

form

foil (as rolled)

form

foil (as rolled)

form

foil (disks - as rolled)

form

foil (coil - as rolled)

manufacturer/tradename

Goodfellow 367-337-65

manufacturer/tradename

Goodfellow 155-168-51

manufacturer/tradename

Goodfellow 222-700-92

manufacturer/tradename

Goodfellow 643-584-11

reaction suitability

core: magnesium, core: aluminum

reaction suitability

core: magnesium, core: aluminum

reaction suitability

core: magnesium, core: aluminum

reaction suitability

core: magnesium, core: aluminum

composition

Al97Mg3

composition

Al97Mg3

composition

Al97Mg3

composition

Al97Mg3

size × thickness

25 mm × 25 mm × 0.0125 mm

size × thickness

100 mm × 100 mm × 0.0125 mm

size × thickness

10 mm × 0.0125 mm

size × thickness

2 m × 0.0125 mm

description

light tight (lt)

description

light tight (lt)

description

-

description

-


Still not finding the right product?

Explore all of our products under Aluminum-magnesium alloy, Al97Mg3




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters