Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
96 each | Check Cart for Availability | $83.80 |
4800 each | Check Cart for Availability | $3,240.00 |
About This Item
UNSPSC Code:
41121710
Material:
orange polypropylene
Sterility:
non-sterile
Packaging:
pkg of 4800 per case, 50 packs of 96
$83.80
Check Cart for Availability
Subscriptions are currently unavailable.
Ships Every 4 weeks
material
orange polypropylene
sterility
non-sterile
manufacturer/tradename
Corning 8504
packaging
pkg of 4800 per case, 50 packs of 96
General description
96 Storage Tube Screw Cap, Thermoplastic Elastomer (TPE), Bulk Pack
Application
Sample storage
Features and Benefits
For use with Cat. Nos. 8500 and 4501
Legal Information
Corning is a registered trademark of Corning, Inc.
1 of 1
This Item | |||
|---|---|---|---|
| description Polypropylene, Orange, with O-Ring, Nonsterile, Bulk, 4800 caps per case | description capacity 0.5 mL, clear, sterile | description polypropylene, with o-ring on mat, clear with cover | description self-standing, size 2.0 mL, clear, pkg of 8x500caps/cs, sterile |
| material orange polypropylene | material screw top cap, clear | material polypropylene | material screw top cap, polypropylene , conical bottom tube |
| packaging pkg of 4800 per case, 50 packs of 96 | packaging case of 8 packs, pack of 500 tubes | packaging - | packaging pkg of 8x500caps/cs |
| manufacturer/tradename Corning 8504 | manufacturer/tradename Corning, Axygen Inc | manufacturer/tradename Corning | manufacturer/tradename Axygen Inc SCT-200-SS-C-S, Corning |
| sterility non-sterile | sterility sterile | sterility non-sterile | sterility sterile |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



