Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41101518
Material:
polyethylene
Sterility:
sterile
Capacity:
400 mL
Pricing and availability is not currently available.
material
polyethylene
sterility
sterile
feature
No Filter
packaging
case of 2500
manufacturer/tradename
Corning SM2-01
capacity
400 mL
General description
Sterile polyethylene blender bags for sample homogenization and preparation, available with or without filters to support microbiological testing workflows.
Application
Sample Preparation / Homogenization
Legal Information
Corning is a registered trademark of Corning, Inc.
Gosselin is a trademark of Corning, Inc.
1 of 1
This Item | |||
|---|---|---|---|
| description capacity 400 mL, No Filter, sterile | description capacity 400 mL, Full Filter, sterile | description capacity 400 mL, Lateral Filter, sterile | description capacity 400 mL, Full Filter, sterile |
| sterility sterile | sterility sterile | sterility sterile | sterility sterile |
| material polyethylene | material polyethylene | material polyethylene | material polyethylene |
| capacity 400 mL | capacity 400 mL | capacity 400 mL | capacity 400 mL |
| packaging case of 2500 | packaging case of 1500 | packaging case of 1500 | packaging case of 1500 |
| feature No Filter | feature Full Filter | feature Lateral Filter | feature Full Filter |
| manufacturer/tradename Corning SM2-01 | manufacturer/tradename Corning FBAG-04 | manufacturer/tradename Corning BBAG-03 | manufacturer/tradename Corning FBAG-03 |
Still not finding the right product?
Explore all of our products under Corning® Gosselin Blender Bag
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
