Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
material
borosilicate glass
sterility
non-sterile
feature
with cap
manufacturer/tradename
Vacuubrand 20635809
capacity
-2 L
General description
Application
Features and Benefits
- High chemical resistance
- Plastic shatter protection outside coating to minimize liquid loss incase of glass breakage
- Special bottle cap for minimized aerosol and foamformation
- Hose nozzle for connection of a VacuuHandControl VHCpro with additional port to connect a second VHCpro (optional)
- Filter element 0.2 μmwith hydrophobic membrane to protect pump, lines and environment withhose for connecting to a BVC
- Completely autoclavable.
1 of 1
This Item | |||
|---|---|---|---|
| description borosilicate glass, with hose nozzle for connection to the VHCpro | description for BVC control, BVC professional | description polypropylene, with hose nozzle for connection to the VHC system | description 2L glass bottle, 100-115V 50/60Hz, 120V 60Hz |
| feature with cap | feature to hold 2L glass bottle in the BVC control or BVC professional pumpunits (included with the complete system for BVC control G and BVCprofessional G) | feature with cap | feature Vacuum controller with Touchpanel, Control range 150-850 mbar (Adjustable) |
| sterility non-sterile | sterility - | sterility non-sterile | sterility - |
| capacity -2 L | capacity - | capacity -4 L | capacity -2 L |
| material borosilicate glass | material plastic | material polypropylene | material borosilicate glass bottle |
| manufacturer/tradename Vacuubrand 20635809 | manufacturer/tradename Vacuubrand 20635839 | manufacturer/tradename Vacuubrand 20635810 | manufacturer/tradename Vacuubrand 20727503 |
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



