Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|---|---|
1 each | Check Cart for Availability | $31.30 |
About This Item
UNSPSC Code:
41113024
$31.30
Check Cart for Availability
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 6609-11
General description
The Baume (Heavy) Hydrometer is for liquids heavier than water.
Features and Benefits
- Specific Gravity= 145/(145-degrees Baume)
- Baume Range: 0 to 50°
- Subdivisions: 0.5°
- Approx. Length: 305 mm
- Calibrated for use at 15.5°C/60°F
1 of 1
This Item | |||
|---|---|---|---|
| description - | description - | description - | description - |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| manufacturer/tradename Heathrow Scientific 6609-11 | manufacturer/tradename Heathrow Scientific 6609-1 | manufacturer/tradename Heathrow Scientific 6609-13 | manufacturer/tradename Heathrow Scientific 6609-9 |
Still not finding the right product?
Explore all of our products under Baumé Heavyweight Hydrometer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



