Sign In to View Organizational & Contract Pricing.
Select a Size
Change View
| Size/SKU | Availability | Price |
|---|
About This Item
UNSPSC Code:
41115313
eCl@ss:
32130201
Pricing and availability is not currently available.
packaging
pkg of 1 ea
manufacturer/tradename
Heathrow Scientific 43012
General description
The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field. Rugged metal housing construction with slip-resistant rubber grip and a non-roll stand to protect from rolling off surfaces.
Application
Provides quick, accurate measurements for the concentration of aqueous solution in a wide range of applications.
Features and Benefits
- Scale: Brix
- Range: 0 to 20%
- Resolution: 0.1%
- Accuracy: ±0.1%
- Length: 185 mm
- Automatic Temperature Compensation (10-30°C/50-86°F)
- Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
- Accurate & Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
- Protective Grip: The rubber grip reduces hand slipping and guards against user′s hand heat to maintain accuracy
1 of 1
This Item | |||
|---|---|---|---|
| description BTX-20, 0 to 20% Brix, ATC | description BX-1, 0 to 32% Brix | description BTX-1, 0 to 32% Brix, ATC | description BX-50, 0 to 50% Brix |
| packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea | packaging pkg of 1 ea |
| manufacturer/tradename Heathrow Scientific 43012 | manufacturer/tradename Heathrow Scientific 43001 | manufacturer/tradename Heathrow Scientific 43002 | manufacturer/tradename Heathrow Scientific 43015 |
Still not finding the right product?
Explore all of our products under Handheld Refractometer
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



