Skip to Content
MilliporeSigma

Z744765

Handheld Refractometer

HMX-1, Honey Moisture, ATC

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

UNSPSC Code:
41115313
eCl@ss:
32130201
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 43006

General description

The handheld refractometer is exceptionally simple to operate and provides quick, accurate measurements for the concentration of nearly any aqueous solution in a wide range of applications. Made durable with industrial-grade design features to provide years of reliable use even in the field. Rugged metal housing construction with slip-resistant rubber grip and a non-roll stand to protect from rolling off surfaces.

Application

Provides quick, accurate measurements for the concentration of aqueous solution in a wide range of applications.

Features and Benefits

  • Three Scales: Brix 58.0-92.0%, Water 13-27%, Baume 38-43°
  • Accuracy: Brix: ±0.5% / Water: ±1% / Baume: ±0.5°
  • Resolution: Brix: 0.5% / Water: approximately 1% / Baume: 0.5°
  • Length: 148 mm
  • ATC: 10-30°C (50-86°F)
  • Max. Sample Temp.: 90° C (194° F)
  • Tool-Free Calibration: Tools not required with our patented “Zero-Ring” calibration
  • Quick Results: High quality optical glass prism and all-metal housing design allows for quick temperature equilibrium
  • Accurate & Sharp Readings: Large scale is best in class delivering clear, sharp figures, screen shading and incredible contrast for overall accuracy
  • Protective Grip: The rubber grip reduces hand slipping and guards against user′s hand heat to maintain accuracy



Still not finding the right product?

Explore all of our products under Handheld Refractometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library