Skip to Content
MilliporeSigma

Skip To

Z744892

Specific Gravity Hydrometer

specific gravity 1.200-1.420 ( 0.002 subdivisions), L 305 mm

Synonym(s):

densimeter, gravity meter, salinometer

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41113024
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

glass

packaging

pkg of 1 ea

manufacturer/tradename

Heathrow Scientific 6603-2

specific gravity measuring range

1.200-1.420 ( 0.002 subdivisions)

L

305 mm

General description

The Precision Specific Gravity Hydrometer is calibrated for use at 60°F (15.55°C).

Features and Benefits

  • Specific Gravity Range: 1.200 to 1.420
  • Subdivisions: 0.002
  • Approx. Length: 305 mm



Still not finding the right product?

Explore all of our products under Specific Gravity Hydrometer




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library