Skip to Content
MilliporeSigma

Skip To

MTCD3390CV

MTC™ Bio OptiWell Automation Reservoir

polypropylene cover, non-sterile, case of 200 ea (10 bags of 20ea)

Synonym(s):

lid, liquid reservoir lid, MTC Bio D3390-CV, cover, reservoir cover, reservoir lid

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

UNSPSC Code:
41121522
eCl@ss:
32160701
Manufacturer/tradename:
MTC™ Bio D3390-CV
Material:
clear , polypropylene cover
Sterility:
non-sterile
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


material

clear , polypropylene cover

sterility

non-sterile

feature

autoclavable

packaging

case of 200 ea (10 bags of 20ea)

manufacturer/tradename

MTC™ Bio D3390-CV

parameter

-80 °C temp. range

H

9.3 mm

General description

OptiWell Reservoirs are compatible with a wide range of automated liquid handling equipment. Offered with 1 to 384 wells, they are useful in multiple applications, including mixing, fraction collection, plate replication, compound storage, and scale-up / scale-down methods. OptiWell Reservoirs conform with SLAS standard dimensions. They are made of chemically inert, low binding polypropylene to minimize excess residue/waste.

Features and Benefits

  • ANSI / SLAS 1-2004 Compliant
  • Certified RNase, DNase and pyrogen free
  • Robot friendly / standard dimensions
  • Autoclavable and freezable to -80°C
  • SLAS standard footprint

Legal Information

MTC is a trademark of MTC Bio

Compare Similar Items

View Full Comparison

Show Differences

1 of 1

This Item
MTCD3390CVSMTCD339038MTCD33908
description

polypropylene cover, non-sterile, case of 200 ea (10 bags of 20ea)

description

polypropylene cover, sterile, case of 200 ea (10 bags of 20ea)

description

capacity 185 mL, 384 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea)

description

capacity 180 mL, 8 channel, polypropylene, non-sterile, case of 50 ea (10 bags of 5ea)

manufacturer/tradename

MTC™ Bio D3390-CV

manufacturer/tradename

MTC™ Bio D3390-CVS

manufacturer/tradename

MTC™ Bio D3390-38

manufacturer/tradename

MTC™ Bio D3390-8

sterility

non-sterile

sterility

sterile

sterility

non-sterile

sterility

non-sterile

material

clear , polypropylene cover

material

polypropylene cover, clear

material

clear , polypropylene

material

clear , polypropylene

packaging

case of 200 ea (10 bags of 20ea)

packaging

case of 200 ea (10 bags of 20ea)

packaging

case of 50 ea (10 bags of 5ea)

packaging

case of 50 ea (10 bags of 5ea)

feature

autoclavable

feature

autoclavable

feature

384 channel, autoclavable

feature

-

parameter

-80 °C temp. range

parameter

-80 °C temp. range

parameter

-80 °C temp. range

parameter

-80 °C temp. range


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library