GF08673262
Synonym(s):
AL000510
Properties
99%
foil
1400 °F
Goodfellow 086-732-62
2.6548 μΩ-cm
50 × 50 mm
0.060 mm
2460 °C (lit.)
660.37 °C (lit.)
2.7 g/mL at 25 °C (lit.)
[Al]
1S/Al
XAGFODPZIPBFFR-UHFFFAOYSA-N
Description
Show Differences
1 of 1
Aluminum
GF25185977
GF27935950
GF85240694
foil, thickness 0.060 mm, size 50 × 50 mm, purity 99%
foil, thickness 2.0 mm, size 150 × 150 mm, high purity 99.999%
foil, thickness 0.3 mm, length 2 m, purity 99%
honeycomb, 600x600mm, thickness 20mm, cell size 3.2mm, cell wall 0.025mm, core density 0.072g/cm3, phenolic adhesive (resin), 99.5%
99.999%
99.5%
honeycomb
Goodfellow 251-859-77
Goodfellow 279-359-50
Goodfellow 852-406-94
11 - Combustible Solids
WGK 3
Not applicable
Choose from one of the most recent versions:
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library
Related Categories
Energy Materials
High Purity Metals