Select a Size
| Size/SKU | Availability | Price |
|---|
About This Item
form
sheet
manufacturer/tradename
Goodfellow 454-881-99
size
150 × 150 mm
thickness
0.76 mm
color
clear
General description
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description (CAB), sheet, thickness 0.76 mm, size 150 × 150 mm, clear | description (CAB), sheet, thickness 0.76 mm, size 500 × 500 mm, clear | description (CAB), sheet, thickness 0.76 mm, size 250 × 250 mm, clear | description (CAB), sheet, thickness 0.76 mm, size 100 × 100 mm, clear |
| manufacturer/tradename Goodfellow 454-881-99 | manufacturer/tradename Goodfellow 496-752-69 | manufacturer/tradename Goodfellow 058-306-13 | manufacturer/tradename Goodfellow 556-887-87 |
| thickness 0.76 mm | thickness 0.76 mm | thickness 0.76 mm | thickness 0.76 mm |
| form sheet | form sheet | form sheet | form sheet |
| color clear | color clear | color clear | color clear |
| size 150 × 150 mm | size 500 × 500 mm | size 250 × 250 mm | size 100 × 100 mm |
Still not finding the right product?
Explore all of our products under Cellulose Acetate Butyrate
Storage Class
11 - Combustible Solids
WGK
nwg
Flash Point (°F)
Not applicable
Flash Point (°C)
Not applicable
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.



