GF57806972
Synonym(s):
AU005148
Properties
99.95%
wire
Goodfellow 578-069-72
2.05 μΩ-cm, 0°C
0.1 m
0.40 mm
2808 °C (lit.)
1063 °C (lit.)
19.3 g/mL at 25 °C (lit.)
[Au]
1S/Au
PCHJSUWPFVWCPO-UHFFFAOYSA-N
Description
Show Differences
1 of 1
Gold
GF16460300
GF58532946
GF73397212
wire, 0.40 mm diameter, length 0.1 m, purity 99.95%
foil, thickness 0.01 mm, length 0.5 m, coil width 0.35 mm
foil, thickness 0.05 mm, 10 mm diameter, purity 99.95%
foil, thickness 0.009 mm, diameter 8 mm, purity 99.9%
-
99.9%
foil
Goodfellow 164-603-00
Goodfellow 585-329-46
Goodfellow 733-972-12
11 - Combustible Solids
nwg
Not applicable
Choose from one of the most recent versions:
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support
Find documentation for the products that you have recently purchased in the Document Library.
Visit the Document Library
Related Categories
Gold Compounds
High Purity Metals