Skip to Content
MilliporeSigma

Skip To

GF66544634

Polyetherimide

(PEI), sheet, thickness 3.6 mm, size 155 × 155 mm, black

Synonym(s):

EI313040

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View
Size/SKUAvailabilityPrice

About This Item

NACRES:
NA.23
UNSPSC Code:
12352100
eCl@ss:
32150319
Pricing and availability is not currently available.
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


form

sheet

manufacturer/tradename

Goodfellow 665-446-34

size

155 × 155 mm

thickness

3.6 mm

color

black

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow


Still not finding the right product?

Explore all of our products under Polyetherimide


Storage Class

11 - Combustible Solids

WGK

WGK 3

Flash Point (°F)

Not applicable

Flash Point (°C)

Not applicable



Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library



Questions

Reviews

No rating value

Active Filters