Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 ea | Usually ships in 1 week. (Orders outside of US and Europe, please allow an additional 1-2 weeks for delivery) | $673.00 |
About This Item
$673.00
form
powder (alloy pre-cursor)
composition
Ti₉₂Si₈
reaction suitability
core: silicon, core: titanium
manufacturer/tradename
Goodfellow 968-482-63
weight
50 g
max. part. size
425 μm
General description
1 of 1
This Item | |||
|---|---|---|---|
| description powder, 425micron max. particle size, alloy pre-cursor, 50g, 150micron | description powder, 425micron max. particle size, alloy pre-cursor, 200g, 150micron | description powder, 450micron max. particle size, spherical powder, 200g | description powder, 425micron max. particle size, alloy pre-cursor, 100g, 150micron |
| form powder (alloy pre-cursor) | form powder (alloy pre-cursor) | form powder | form powder (alloy pre-cursor) |
| manufacturer/tradename Goodfellow 968-482-63 | manufacturer/tradename Goodfellow 540-895-67 | manufacturer/tradename Goodfellow 932-517-41 | manufacturer/tradename Goodfellow 060-327-19 |
| max. part. size 425 μm | max. part. size 425 μm | max. part. size 450 μm | max. part. size 425 μm |
| weight 50 g | weight 200 g | weight 200 g | weight 100 g |
| composition Ti₉₂Si₈ | composition Ti₉₂Si₈ | composition Ti90Al6V4 | composition Ti₉₂Si₈ |
| reaction suitability core: silicon | reaction suitability core: titanium, core: silicon | reaction suitability core: titanium, core: aluminum, core: vanadium | reaction suitability core: titanium, core: silicon |
Still not finding the right product?
Explore all of our products under Titanium-silicon alloy, Ti92Si8
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.

