Select a Size
| Size/SKU | Availability | Price |
|---|---|---|
1 pkg | Check Cart for Availability | $4,700.00 |
About This Item
$4,700.00
material
PVDF membrane, polypropylene housing
sterility
non-sterile
packaging
pack of 2000
manufacturer/tradename
Whatman 6765-1302, Whatman Article No. 28420261 (US reference)
diam.
13 mm
filtration area
1.3 cm2
volume
≤10 mL
pore size
0.2 μm
fitting
female Luer inlet (lock), male Luer outlet
General description
Puradisc syringe filters cater to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Different Puradisc membrane media support diverse chemical solvents and compounds.
Polyvinylidene difluoride (PVDF) membranes
PVDF membranes are designed for high tensile strength, high solvent resistance, and low protein binding, making them suitable for biomedical filtration, sterilization filtration, and HPLC sample preparation.
Puradisc filters are available in the following membrane materials: regenerated cellulose (RC), cellulose nitrate, nylon, polytetrafluoroethylene (PTFE), polyethersulfone (PES), polypropylene, polyvinylidene difluoride (PVDF), and cellulose acetate.
Application
Features and Benefits
- Eight different material options
- Choice of 4 mm, 13 mm, and 30 mm syringe filter diameter to suit sample volume
- Range of pore sizes for retaining a variety of particles
- Optional sterile, medical-grade blister pack
- Optional tube-tip format for accurate dispensing into a micro-vial
Other Notes
Legal Information
1 of 1
This Item | |||
|---|---|---|---|
| description 0.2 μm, PVDF, 2000/pk | description pore size 0.45 μm, PVDF membrane, pkg of 2000 ea | description sterile 0.2 μm, PVDF, 50/pk | description 0.2 μm, polyethersulfone, 100/pk |
| diam. 13 mm | diam. 13 mm | diam. 13 mm | diam. 13 mm |
| manufacturer/tradename Whatman Article No. 28420261 (US reference), Whatman 6765-1302 | manufacturer/tradename Whatman 28420262 | manufacturer/tradename Whatman Article No. 28420335 (US reference), Whatman 6791-1302 | manufacturer/tradename Whatman Article No. 28420289 (US reference), Whatman 6782-1302 |
| pore size 0.2 μm | pore size 0.45 μm | pore size 0.2 μm | pore size 0.2 μm |
| material PVDF membrane, polypropylene housing | material PVDF membrane, polypropylene housing | material PVDF membrane, polypropylene housing | material polyethersulfone membrane, polypropylene housing |
| fitting male Luer outlet, female Luer inlet (lock) | fitting male Luer outlet, female Luer inlet (lock) | fitting male Luer outlet, female Luer inlet (lock) | fitting male Luer outlet, female Luer inlet (lock) |
| sterility non-sterile | sterility non-sterile | sterility sterile | sterility non-sterile |
Still not finding the right product?
Explore all of our products under Whatman® Puradisc 13 syringe filters
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.


